Flat Shipping

Flat Shipping at €24.99 + VAT

TENSABARRIER 890B-33-35-35-MAX-NO-G6X-C Slimline Post, Steel, Polished Chrome, 38 Inch Post Height, 2 Inch Post Dia, Std, 1 Belts | CU6JJG

TENSABARRIER 890B-33-35-35-MAX-NO-G6X-C Slimline Post, Steel, Polished Chrome, 38 Inch Post Height, 2 Inch Post Dia, Std, 1 Belts

Item: CU6JJG Model: 890B-33-35-35-MAX-NO-G6X-CCross Ref: 44ZW06
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€247.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBelt
Base Dia.14"
Base MaterialSteel
Base TypeStandard
Belt ColorYellow
Belt Length13 ft.
ColorPolished Chrome
FinishBasics
Indoor/outdoorIndoor
Number Of Belts1
Post Dia.2"
Post FinishPolished Chrome
Post Height38"
Post MaterialSteel
Text ColorBlack
Ada CompliantYes
Base ColorBlack
Base Diameter14"
Belt PatternNo Pattern
Belt Width2"
Cassette ConfigurationDetachable
Display Qty1
Height AdjustabilityFixed Height
Indoor/outdoor UsageIndoor
Manufacturer Warranty Length2 yrs.
MessageNo Legend
Post ColorYellow
Post Diameter2"
Resistance PropertiesWeather Resistant

Shipping Info:

Ship weight (kg) 9.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBelt LengthBase TypeBelt ColorNumber Of BeltsPost HeightPost MaterialPost Dia.Indoor/outdoorPrice
TENSABARRIER 889B-33-33-STD-Y5-NV-C Barrier Post With Belt, Metal, Black, 38 Inch Post Height, 2 1/2 Inch Post Dia | CU6GLT 889B-33-33-STD-Y5-NV-C7.5 ft.BasicWhite, Yellow138"Metal2 1/2"Indoor€288.87
TENSABARRIER 889B-33-21-STD-NO-RAX-C Barrier Post With Belt, Metal, Red, 38 Inch Post Height, 2 1/2 Inch Post Dia | CU6GLU 889B-33-21-STD-NO-RAX-C7.5 ft.BasicRed138"Metal2 1/2"Indoor€261.47
TENSABARRIER 890R-1S-1S-1S-STD-NO-B9X-C Barrier Post With Belt, Metal, Satin Chrome, 40 1/2 Inch Post Height, 2 Inch Post Dia | CU6GLV 890R-1S-1S-1S-STD-NO-B9X-C7.5 ft.BasicBlack140 1/2"Metal2"Indoor€253.70
TENSABARRIER TCLB-33-MAX-NO-R5X-C Barrier Post With Belt, Polycarbonate, Clear, 38 Inch Post Height, 2 1/2 Inch Post Dia | CU6GLX TCLB-33-MAX-NO-R5X-C13 ft.BasicRed138"Polycarbonate2 1/2"Indoor€224.67
TENSABARRIER TCLB-33-MAX-NO-D4X-C Barrier Post With Belt, Polycarbonate, Clear, 38 Inch Post Height, 2 1/2 Inch Post Dia | CU6GLY TCLB-33-MAX-NO-D4X-C13 ft.BasicBlack, Yellow138"Polycarbonate2 1/2"Indoor€224.67
TENSABARRIER TCLB-33-MAX-NO-L5X-C Barrier Post With Belt, Polycarbonate, Clear, 38 Inch Post Height, 2 1/2 Inch Post Dia | CU6GLZ TCLB-33-MAX-NO-L5X-C13 ft.BasicBlue138"Polycarbonate2 1/2"Indoor€224.67
TENSABARRIER TCLB-33-MAX-NO-G6X-C Barrier Post With Belt, Polycarbonate, Clear, 38 Inch Post Height, 2 1/2 Inch Post Dia | CU6GMA TCLB-33-MAX-NO-G6X-C13 ft.BasicGreen138"Polycarbonate2 1/2"Indoor€224.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENSABARRIER 890B-33-35-35-MAX-NO-G6X-C Slimline Post, Steel, Polished Chrome, 38 Inch Post Height, 2 Inch Post Dia, Std, 1 Belts
€247.66 /unit