TENSABARRIER 889T2B-33-23-STD-NO-YCX-C Post Double Belt Blue Cleaning Inch Progress | AD3DQY 3YHH1

TENSABARRIER 889T2B-33-23-STD-NO-YCX-C Post Double Belt Blue Cleaning Inch Progress

Item: AD3DQY Model: 889T2B-33-23-STD-NO-YCX-CCross Ref: 3YHH1
In Stock

Get it by Thursday, Jun 12

€260.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBarrier Post with Belt
Base ColorBlack
Base Dia.14"
Base MaterialABS , Cast Iron
Base TypeBasic
Belt ColorYellow, Black
Belt Length7.5 ft.
Belt MessageCleaning In Progress
Belt Width2"
ColorBlack
MaterialABS
Number Of Belts2
Post ColorBlue
Post Dia.2 1/2"
Post FinishBlue
Post Height38"
Post MaterialSteel

Shipping Info:

Ship weight (kg) 11.7
Ship height (cm)106.68
Ship length (cm)38.1
Ship width (cm)38.1
HS code7326908588
Country of OriginUS

Product Variants

ProductModelBelt LengthBase TypeBelt ColorNumber Of BeltsPost MaterialBase MaterialPost Dia.Base Dia.Price
TENSABARRIER 890U-1P-1P-1P-STD-NO-S3X-C Indoor Chrome Portable Post Height 40 In | AA9FLD 1CWN3 890U-1P-1P-1P-STD-NO-S3X-C7.5 ft.StandardBlack, White1SteelSteel2"14"€188.41
TENSABARRIER 875-21-STD-NO-B9X-C Economy Post Pvc Post Finish Red | AD3AKB 3XGC1 875-21-STD-NO-B9X-C7.5 ft.BasicBlack1PVCSteel2 1/2"14"€171.91
TENSABARRIER 875-21-STD-NO-G6X-C Economy Post Pvc Post Finish Red | AD3AKC 3XGC2 875-21-STD-NO-G6X-C7.5 ft.BasicGreen1PVCSteel2 1/2"14"€171.91
TENSABARRIER 875-21-STD-NO-Y5X-C Economy Post Pvc Post Finish Red | AD3AKD 3XGC3 875-21-STD-NO-Y5X-C7.5 ft.BasicYellow1PVCSteel2 1/2"14"€171.91
TENSABARRIER 875-32-STD-NO-YCX-C Economy Post White Cleaning Inch Progress | AD3AKE 3XGC4 875-32-STD-NO-YCX-C7.5 ft.BasicYellow, Black1PVCSteel2 1/2"14"€162.38
TENSABARRIER 875-32-STD-NO-YDX-C Economy Post White Danger Keep Out | AD3AKF 3XGC5 875-32-STD-NO-YDX-C7.5 ft.BasicYellow, Black1PVCSteel2 1/2"14"€162.38
TENSABARRIER 875-32-STD-NO-YEX-C Economy Post White Out Of Service | AD3AKG 3XGC6 875-32-STD-NO-YEX-C7.5 ft.BasicYellow, Black1PVCSteel2 1/2"14"€162.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENSABARRIER 889T2B-33-23-STD-NO-YCX-C Post Double Belt Blue Cleaning Inch Progress
€260.77 /unit