TENSABARRIER 889T2B-33-23-STD-NO-Y5X-C Indoor Post Double Belt Blue | AD3DQL 3YHF7

TENSABARRIER 889T2B-33-23-STD-NO-Y5X-C Indoor Post Double Belt Blue

Item: AD3DQL Model: 889T2B-33-23-STD-NO-Y5X-CCross Ref: 3YHF7
In Stock

Get it by Wednesday, Jun 11

€284.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBarrier Post with Belt
Base ColorBlack
Base Dia.14"
Base MaterialABS , Steel
Base TypeBasic
Belt ColorYellow
Belt Length7.5 ft.
Belt Width2"
ColorBlack
MaterialABS
Number Of Belts2
Post ColorBlue
Post Dia.2 1/2"
Post FinishBlue
Post Height38"
Post MaterialSteel
Ada CompliantYes
Base Diameter14"
Belt PatternNo Pattern
Indoor/outdoor UsageIndoor
Manufacturer Warranty Length2 yrs.
MessageNo Legend
Resistance PropertiesWear Resistant

Shipping Info:

Ship weight (kg) 11.7
Ship height (cm)106.68
Ship length (cm)38.1
Ship width (cm)38.1
HS code7326908588
Country of OriginUS

Product Variants

ProductModelBelt LengthBase TypeBelt ColorNumber Of BeltsPost MaterialBase MaterialPost Dia.Base Dia.Price
TENSABARRIER 890U-1P-1P-1P-STD-NO-S3X-C Indoor Chrome Portable Post Height 40 In | AA9FLD 1CWN3 890U-1P-1P-1P-STD-NO-S3X-C7.5 ft.StandardBlack, White1SteelSteel2"14"€188.41
TENSABARRIER 875-21-STD-NO-B9X-C Economy Post Pvc Post Finish Red | AD3AKB 3XGC1 875-21-STD-NO-B9X-C7.5 ft.BasicBlack1PVCSteel2 1/2"14"€171.91
TENSABARRIER 875-21-STD-NO-G6X-C Economy Post Pvc Post Finish Red | AD3AKC 3XGC2 875-21-STD-NO-G6X-C7.5 ft.BasicGreen1PVCSteel2 1/2"14"€171.91
TENSABARRIER 875-21-STD-NO-Y5X-C Economy Post Pvc Post Finish Red | AD3AKD 3XGC3 875-21-STD-NO-Y5X-C7.5 ft.BasicYellow1PVCSteel2 1/2"14"€171.91
TENSABARRIER 875-32-STD-NO-YCX-C Economy Post White Cleaning Inch Progress | AD3AKE 3XGC4 875-32-STD-NO-YCX-C7.5 ft.BasicYellow, Black1PVCSteel2 1/2"14"€162.38
TENSABARRIER 875-32-STD-NO-YDX-C Economy Post White Danger Keep Out | AD3AKF 3XGC5 875-32-STD-NO-YDX-C7.5 ft.BasicYellow, Black1PVCSteel2 1/2"14"€162.38
TENSABARRIER 875-32-STD-NO-YEX-C Economy Post White Out Of Service | AD3AKG 3XGC6 875-32-STD-NO-YEX-C7.5 ft.BasicYellow, Black1PVCSteel2 1/2"14"€162.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENSABARRIER 889T2B-33-23-STD-NO-Y5X-C Indoor Post Double Belt Blue
€284.98 /unit