Flat Shipping

Flat Shipping at €24.99 + VAT

TENSABARRIER 889F-3S-3S-RCV Receiver Post 36-1/2 Inch Height Satin Stainless | AF7GCR 20YM79

TENSABARRIER 889F-3S-3S-RCV Receiver Post 36-1/2 Inch Height Satin Stainless

Item: AF7GCR Model: 889F-3S-3S-RCVCross Ref: 20YM79
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€298.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Belt Receiver Post
Base Dia.5"
Base FinishSatin
Base MaterialStainless Steel
Base TypeFixed Flange
FinishSatin
Height36 1/2"
Post Dia.2 1/2"
Post MaterialStainless Steel
Ada ComplianceNot ADA Compliant
Base ConfigurationAttached
Base Diameter5"
FillableNo
Height AdjustabilityFixed Height
Indoor/outdoor UsageIndoor
Manufacturer Warranty Length2 yrs.
Minimum Overall Height36 1/2"
Number Of Belts1
Overall Post Height36 1/2"
Post Diameter2 1/2"
Post FinishSatin Stainless Steel

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)96.52
Ship length (cm)22.86
Ship width (cm)22.86
HS code7326908595

Product Variants

ProductModelPost Dia.Base Dia.Post MaterialBase MaterialBase ColorBase FinishBase TypeHeightPrice
TENSABARRIER 889F-33-33-RCV Receiver Post 36-1/2 Inch Height Black | AF7GCC 20YM66 889F-33-33-RCV2 1/2"5"Mild SteelSteelBlack-Fixed Flange36 1/2"€281.60
TENSABARRIER 889F-89-89-RCV Receiver Post 36-1/2 Inch Height Black Wrinkle | AF7GCD 20YM67 889F-89-89-RCV2 1/2"5"Mild SteelSteel-Black WrinkleFixed Flange36 1/2"€281.60
TENSABARRIER 889F-23-23-RCV Receiver Post 36-1/2 Inch Height Blue | AF7GCE 20YM68 889F-23-23-RCV2 1/2"5"Mild SteelSteelBlue-Fixed Flange36 1/2"€281.60
TENSABARRIER 889F-73-73-RCV Receiver Post 36-1/2 Inch H Gray Hammertone | AF7GCF 20YM69 889F-73-73-RCV2 1/2"5"Mild SteelSteel-HammertoneFixed Flange36 1/2"€281.60
TENSABARRIER 889F-28-28-RCV Receiver Post 36-1/2 Inch Height Green | AF7GCG 20YM70 889F-28-28-RCV2 1/2"5"Mild SteelSteelGreen-Fixed Flange36 1/2"€281.60
TENSABARRIER 889F-21-21-RCV Receiver Post 36-1/2 Inch Height Red | AF7GCH 20YM71 889F-21-21-RCV2 1/2"5"Mild SteelSteelRed-Fixed Flange36 1/2"€281.60
TENSABARRIER 889F-32-32-RCV Receiver Post 36-1/2 Inch Height White | AF7GCJ 20YM72 889F-32-32-RCV2 1/2"5"Mild SteelSteelWhite-Fixed Flange36 1/2"€281.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENSABARRIER 889F-3S-3S-RCV Receiver Post 36-1/2 Inch Height Satin Stainless
€298.16 /unit