Flat Shipping

Flat Shipping at €24.99 + VAT

TENSABARRIER 889F-1P-1P-MAX-NO-S3X-C Fixed Barrier Post With Belt, Polished Chrome, 36 1/2 Inch Post Height, Flange, Steel | CU6HVT

TENSABARRIER 889F-1P-1P-MAX-NO-S3X-C Fixed Barrier Post With Belt, Polished Chrome, 36 1/2 Inch Post Height, Flange, Steel

Item: CU6HVT Model: 889F-1P-1P-MAX-NO-S3X-CCross Ref: 20YG69
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€252.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBarrier Post with Belt
Base Dia.5"
Base FinishPolished Chrome
Base MaterialSteel
Base TypeFlange
Belt ColorBlack, White
Belt Length13 ft.
Belt PatternHorizontal Stripe
Belt Width2"
FinishPolish Chrome
Indoor/outdoorIndoor
Number Of Belts1
Post Dia.2 1/2"
Post FinishPolished Chrome
Post Height36 1/2"
Post MaterialSteel
Ada CompliantNo
Base ConfigurationAttached
Base Diameter5"
Indoor/outdoor UsageIndoor
Manufacturer Warranty Length2 yrs.
MessageNo Legend
Resistance PropertiesWeather Resistant

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBelt LengthBase TypeBelt ColorNumber Of BeltsPost HeightPost MaterialPost Dia.Indoor/outdoorPrice
TENSABARRIER 889B-33-33-STD-Y5-NV-C Barrier Post With Belt, Metal, Black, 38 Inch Post Height, 2 1/2 Inch Post Dia | CU6GLT 889B-33-33-STD-Y5-NV-C7.5 ft.BasicWhite, Yellow138"Metal2 1/2"Indoor€288.87
TENSABARRIER 889B-33-21-STD-NO-RAX-C Barrier Post With Belt, Metal, Red, 38 Inch Post Height, 2 1/2 Inch Post Dia | CU6GLU 889B-33-21-STD-NO-RAX-C7.5 ft.BasicRed138"Metal2 1/2"Indoor€261.47
TENSABARRIER 890R-1S-1S-1S-STD-NO-B9X-C Barrier Post With Belt, Metal, Satin Chrome, 40 1/2 Inch Post Height, 2 Inch Post Dia | CU6GLV 890R-1S-1S-1S-STD-NO-B9X-C7.5 ft.BasicBlack140 1/2"Metal2"Indoor€253.70
TENSABARRIER TCLB-33-MAX-NO-R5X-C Barrier Post With Belt, Polycarbonate, Clear, 38 Inch Post Height, 2 1/2 Inch Post Dia | CU6GLX TCLB-33-MAX-NO-R5X-C13 ft.BasicRed138"Polycarbonate2 1/2"Indoor€224.67
TENSABARRIER TCLB-33-MAX-NO-D4X-C Barrier Post With Belt, Polycarbonate, Clear, 38 Inch Post Height, 2 1/2 Inch Post Dia | CU6GLY TCLB-33-MAX-NO-D4X-C13 ft.BasicBlack, Yellow138"Polycarbonate2 1/2"Indoor€224.67
TENSABARRIER TCLB-33-MAX-NO-L5X-C Barrier Post With Belt, Polycarbonate, Clear, 38 Inch Post Height, 2 1/2 Inch Post Dia | CU6GLZ TCLB-33-MAX-NO-L5X-C13 ft.BasicBlue138"Polycarbonate2 1/2"Indoor€224.67
TENSABARRIER TCLB-33-MAX-NO-G6X-C Barrier Post With Belt, Polycarbonate, Clear, 38 Inch Post Height, 2 1/2 Inch Post Dia | CU6GMA TCLB-33-MAX-NO-G6X-C13 ft.BasicGreen138"Polycarbonate2 1/2"Indoor€224.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENSABARRIER 889F-1P-1P-MAX-NO-S3X-C Fixed Barrier Post With Belt, Polished Chrome, 36 1/2 Inch Post Height, Flange, Steel
€252.95 /unit