TENSABARRIER 886T2-33-STD-NO-R5X-C Barrier Post With Belt, PVC, Black, 38 Inch Post Height, 2 1/2 Inch Post Dia | CU6GPQ

TENSABARRIER 886T2-33-STD-NO-R5X-C Barrier Post With Belt, PVC, Black, 38 Inch Height, 2 1/2 Inch Dia.

Item: CU6GPQ Model: 886T2-33-STD-NO-R5X-CCross Ref: 30RF99
In Stock

Get it by Tuesday, Jun 17

€303.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBarrier Post with Belt
Base ColorBlack
Base Dia.19"
Base MaterialRubber
Base TypeHexagonal
Belt ColorRed
Belt Length7.5 ft.
Belt Width2"
ColorBlack
Indoor/outdoorYes
Number Of Belts2
Post Dia.2 1/2"
Post FinishBlack
Post Height38"
Post MaterialPVC
Ada CompliantYes
Base ConfigurationDetachable
Base Diameter19"
Base ShapeHexagonal
Belt PatternNo Pattern
Display Qty1
Height AdjustabilityFixed Height
Indoor/outdoor UsageIndoor/Outdoor
Manufacturer Warranty Length2 yrs.
MessageNo Legend
Post ColorBlack
Post Diameter2 1/2"
Resistance PropertiesWeather Resistant

Shipping Info:

Ship weight (kg) 10.8
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBelt LengthBase TypeBelt ColorNumber Of BeltsPost HeightPost MaterialPost Dia.Indoor/outdoorPrice
TENSABARRIER 889B-33-33-STD-Y5-NV-C Barrier Post With Belt, Metal, Black, 38 Inch Post Height, 2 1/2 Inch Post Dia | CU6GLT 889B-33-33-STD-Y5-NV-C7.5 ft.BasicWhite, Yellow138"Metal2 1/2"Indoor€288.87
TENSABARRIER 889B-33-21-STD-NO-RAX-C Barrier Post With Belt, Metal, Red, 38 Inch Post Height, 2 1/2 Inch Post Dia | CU6GLU 889B-33-21-STD-NO-RAX-C7.5 ft.BasicRed138"Metal2 1/2"Indoor€261.47
TENSABARRIER 890R-1S-1S-1S-STD-NO-B9X-C Barrier Post With Belt, Metal, Satin Chrome, 40 1/2 Inch Post Height, 2 Inch Post Dia | CU6GLV 890R-1S-1S-1S-STD-NO-B9X-C7.5 ft.BasicBlack140 1/2"Metal2"Indoor€253.70
TENSABARRIER TCLB-33-MAX-NO-R5X-C Barrier Post With Belt, Polycarbonate, Clear, 38 Inch Post Height, 2 1/2 Inch Post Dia | CU6GLX TCLB-33-MAX-NO-R5X-C13 ft.BasicRed138"Polycarbonate2 1/2"Indoor€224.67
TENSABARRIER TCLB-33-MAX-NO-D4X-C Barrier Post With Belt, Polycarbonate, Clear, 38 Inch Post Height, 2 1/2 Inch Post Dia | CU6GLY TCLB-33-MAX-NO-D4X-C13 ft.BasicBlack, Yellow138"Polycarbonate2 1/2"Indoor€224.67
TENSABARRIER TCLB-33-MAX-NO-L5X-C Barrier Post With Belt, Polycarbonate, Clear, 38 Inch Post Height, 2 1/2 Inch Post Dia | CU6GLZ TCLB-33-MAX-NO-L5X-C13 ft.BasicBlue138"Polycarbonate2 1/2"Indoor€224.67
TENSABARRIER TCLB-33-MAX-NO-G6X-C Barrier Post With Belt, Polycarbonate, Clear, 38 Inch Post Height, 2 1/2 Inch Post Dia | CU6GMA TCLB-33-MAX-NO-G6X-C13 ft.BasicGreen138"Polycarbonate2 1/2"Indoor€224.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENSABARRIER 886T2-33-STD-NO-R5X-C Barrier Post With Belt, PVC, Black, 38 Inch Height, 2 1/2 Inch Dia.
€303.78 /unit