Flat Shipping

Flat Shipping at €24.99 + VAT

TENSABARRIER 730311 V Wall Bracket Black | AF9KPL 30AC69

TENSABARRIER 730311 V Wall Bracket Black

Item: AF9KPL Model: 730311Cross Ref: 30AC69
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV Wall Bracket
ColorBlack
FinishBlack
For Use WithRemovable Wall Units
Height3"
IncludesHardware
Length3 3/4"
Overall Height3"
Overall Length4"
TypeV Shape

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)1.02
Ship length (cm)8.89
Ship width (cm)7.11
HS code7326908595

Product Details:

    • Sub-Brand: TENSATOR

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENSABARRIER 730311 V Wall Bracket Black
€32.47 /unit