Flat Shipping

Flat Shipping at €24.99 + VAT

TENSABARRIER 2L5-36-3WAY-3S Adapta-rail 3 Way Post Satin Stainless | AD3GLC 3ZCE3

TENSABARRIER 2L5-36-3WAY-3S Adapta-rail 3 Way Post Satin Stainless

Item: AD3GLC Model: 2L5-36-3WAY-3SCross Ref: 3ZCE3
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€229.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Barrier 3 Way Post
Base Dia.5"
Diameter2"
FinishSatin Stainless
Height36"
Number Of Lines2
Bar Diameter2"
Base Diameter5"
Overall Height36"
Product TypeRigid Barrier 3 Way Post

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)97.79
Ship length (cm)15.24
Ship width (cm)15.24
HS code7326908588
Country of OriginUS

Product Variants

ProductModelFinishHeightBase Dia.Number Of LinesPrice
TENSABARRIER ADAPTARAIL-2L-5-36-3WY-1P Adapta-rail 3 Way Post Polished Chrome | AD3GKX 3ZCD2 ADAPTARAIL-2L-5-36-3WY-1PPolish Chrome36"5"2€205.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENSABARRIER 2L5-36-3WAY-3S Adapta-rail 3 Way Post Satin Stainless
€229.75 /unit