TENNSCO ZLE5-9624A-3 Boltless Shelving, Add-On, Heavy-Duty, 96 Inch x 24 in, 60 Inch Overall Height, 3 Shelves | CU6FWZ

TENNSCO ZLE5-9624A-3 Boltless Shelving, Add-On, Heavy-Duty, 96 Inch x 24 in, 60 Inch Overall Height, 3 Shelves

Item: CU6FWZ Model: ZLE5-9624A-3Cross Ref: 36K255
In Stock

Get it by Thursday, Jun 12

€283.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoltless Shelving
AdjustabilityAdjustable
Beam ProfileAngle
ColorGray
Decking Gauge14 ga.
Decking MaterialNone
Depth24"
Duty RatingHeavy Duty
FinishPowder Coat , Powder Coated
Finish - Shelving And RacksElectro Coat
Frame MaterialSteel
Height60"
Includes(2) Posts, (3) Deck Levels
Includes DeckingNo
Load Capacity Per Shelf1250 lbs.
MaterialSteel
Maximum Post Load Capacity8000 lbs.
No. Of Shelves3
Number Of Shelves3
Overall Height60"
Overall Hxwxd60" x 96" x 24"
Overall Width96"
Post Gauge16 ga.
Shelf Adjustment Increments1 1/2"
Shelf Adjustments1 1/2"
Shelf ConfigurationSingle Straight
Shelf MaterialSteel
Shelf StyleSingle Straight
Shelving ConfigurationAdd On
Shelving Frame MaterialSteel
Side Panel StyleOpen
Width96"

Shipping Info:

Ship weight (kg) 38.7
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDepthHeightLoad Capacity Per ShelfColorFinishNumber Of ShelvesDuty RatingShelving ConfigurationPrice
TENNSCO ZLE5-4824A-3 Boltless Shelving, Add-On, Heavy-Duty, 48 Inch x 24 in, 60 Inch Overall Height, 3 Shelves | CU6FVC ZLE5-4824A-324"60"2250 lbs.GrayPowder Coated3Heavy DutyAdd On€176.51
TENNSCO ZLE5-4824A-3D Boltless Shelving, Add-On, Heavy-Duty, 48 Inch x 24 in, 60 Inch Overall Height, 3 Shelves | CU6FVD ZLE5-4824A-3D24"60"2250 lbs.GrayPowder Coat3Heavy DutyAdd On€243.46
TENNSCO ZLE5-4824A-3W Boltless Shelving, Add-On, Heavy-Duty, 48 Inch x 24 in, 60 Inch Overall Height, 3 Shelves | CU6FVE ZLE5-4824A-3W24"60"2250 lbs.GrayPowder Coated3Heavy DutyAdd On€301.11
TENNSCO ZLE7-4824A-3D Boltless Shelving, Add-On, Heavy-Duty, 48 Inch x 24 in, 84 Inch Overall Height, 3 Shelves | CU6FVF ZLE7-4824A-3D24"84"2250 lbs.GrayPowder Coat3Heavy DutyAdd On€289.16
TENNSCO ZLC7-4824A-3D Boltless Shelving, Add-On, Heavy-Duty, 48 Inch x 24 in, 84 Inch Overall Height, 3 Shelves | CU6FVG ZLC7-4824A-3D24"84"2500 lbs.GrayPowder Coated3Heavy DutyAdd On€295.66
TENNSCO ZLE7-4824A-3 Boltless Shelving, Add-On, Heavy-Duty, 48 Inch x 24 in, 84 Inch Overall Height, 3 Shelves | CU6FVH ZLE7-4824A-324"84"2250 lbs.GrayPowder Coated3Heavy DutyAdd On€187.58
TENNSCO ZLE7-4824A-3W Boltless Shelving, Add-On, Heavy-Duty, 48 Inch x 24 in, 84 Inch Overall Height, 3 Shelves | CU6FVJ ZLE7-4824A-3W24"84"2250 lbs.GrayPowder Coated3Heavy DutyAdd On€294.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO ZLE5-9624A-3 Boltless Shelving, Add-On, Heavy-Duty, 96 Inch x 24 in, 60 Inch Overall Height, 3 Shelves
€283.20 /unit