Flat Shipping

Flat Shipping at €24.99 + VAT

PRO-LINE UR60-A31 Upright Supports 60w x 1-5/8d x 5 H Gray | AA7MMF 16D606

PRO-LINE UR60-A31 Upright Supports 60w x 1-5/8d x 5 H Gray

Item: AA7MMF Model: UR60-A31Cross Ref: 16D606
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€136.71 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUpright Supports
AssemblyUnassembled
ColorGray
Depth1 5/8"
FinishPowder Coat
Green Certification Or Other RecognitionCarbon Free Certified
Height5"
MaterialSteel
Width60"
For Use WithFor 60" L x 30" W Workstations, For 72" L x 30" W Workstations
Frame MaterialSteel
Includes Mounting HardwareYes
Metal Material Gauge16 ga.
Overall Depth1 5/8"
Overall Height60"
Overall Width5"
Product TypeUpright Support

Shipping Info:

Ship weight (kg) 9
Ship height (cm)12.7
Ship length (cm)152.4
Ship width (cm)10.16
HS code7326190080
Country of OriginUS

Product Variants

ProductModelColorFinishDepthHeightMaterialAssemblyPrice
PRO-LINE UR60-L14 Upright Supports 60w x 1-5/8d x 5 H Blue | AA7MME 16D605 UR60-L14BluePowder Coat1 5/8"5"SteelUnassembled€118.87
PRO-LINE HDUR60-627 Upright Supports 60x1-5/8x5 White | AA8CDC 16Y923 HDUR60-627WhiteTextured Powder Coat1 5/8"5"SteelUnassembled€349.38
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRO-LINE UR60-A31 Upright Supports 60w x 1-5/8d x 5 H Gray
€136.71 /unit