TENNSCO ZL7-7218A-3 MED GRAY Boltless Rack Add-on Unit 72 W x 18 D x 84 H | AF4ZQT 9TAZ0

TENNSCO ZL7-7218A-3 MED GRAY Boltless Rack Add-on Unit 72 W x 18 D x 84 H

Item: AF4ZQT Model: ZL7-7218A-3 MED GRAYCross Ref: 9TAZ0
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€225.65 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoltless Rack Add-On Unit
ColorGray
Depth18"
FinishPaint
Height84"
Load Capacity2250 lbs.
Load Capacity Per Shelf2250 lbs.
MaterialSteel
Number Of Shelves3
Width72"
Beam ProfileAngle
Frame MaterialSteel
Maximum Post Load Capacity13000 lbs. With Beam Evenly Spaced at 24 in.
Overall Depth18"
Overall Height84"
Overall Width72"
Post Gauge16 ga.
Shelf Adjustment Increments1 1/2"
Side Panel StyleOpen

Shipping Info:

Ship weight (kg) 31.95
Ship height (cm)30.48
Ship length (cm)213.36
Ship width (cm)30.48
HS code9403100040
Country of OriginUS

Product Variants

ProductModelNumber Of ShelvesLoad Capacity Per ShelfColorPrice
TENNSCO ZL7-4818A-3 MED GRAY Boltless Rack Add-on Unit 48 W x 18 D x 84 H | AF4QRB 9G746 ZL7-4818A-3 MED GRAY32250 lbs.Gray€178.18
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO ZL7-7218A-3 MED GRAY Boltless Rack Add-on Unit 72 W x 18 D x 84 H
€225.65 /unit