TENNSCO ZL7-4818A-3 MED GRAY Boltless Rack Add-on Unit 48 W x 18 D x 84 H

Item: AF4QRB Model: ZL7-4818A-3 MED GRAYCross Ref: 9G746
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€171.12 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoltless Rack Add-On Unit
ColorGray
Depth18"
FinishPaint
Height84"
Load Capacity2250 lbs.
Load Capacity Per Shelf2250 lbs.
MaterialSteel
Number Of Shelves3
Width48"

Shipping Info:

Ship weight (kg) 24.75
Ship height (cm)30.48
Ship length (cm)213.36
Ship width (cm)30.48
HS code9403100040
Country of OriginUS

Product Variants

ProductModelNumber Of ShelvesLoad Capacity Per ShelfColorPrice
TENNSCO ZL7-7218A-3 MED GRAY Boltless Rack Add-on Unit 72 W x 18 D x 84 H | AF4ZQT 9TAZ0 ZL7-7218A-3 MED GRAY32250 lbs.Gray€234.29
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO ZL7-4818A-3 MED GRAY Boltless Rack Add-on Unit 48 W x 18 D x 84 H
€171.12 /unit