TENNSCO ZKH-4848 Shelf, 48 Inch x 48 Inch Size, 2, 500 Lb Load Capacity, Gray | CV2QZV

TENNSCO ZKH-4848 Shelf, 48 Inch X 48 Inch Size, 2500 Lb Load Capacity, Gray

Item: CV2QZV Model: ZKH-4848Cross Ref: 4UZ36
In Stock

Get it by Tuesday, Jun 10

€83.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShelf
ColorGray
Depth48"
Frame FinishZinc Plated
Frame MaterialSteel
Height3 1/4"
IncludesBeams, Front To Back Support
Load Capacity2500 lbs.
Shelf ConfigurationSingle Straight
Width48"
Overall Depth48"
Overall Height3 1/4"
Overall Width48"
Product TypeShelf

Shipping Info:

Ship weight (kg) 9.9
Ship height (cm)8.26
Ship length (cm)121.92
Ship width (cm)121.92
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall HeightLoad CapacityDepthHeightDecking MaterialNumber Of ShelvesDecking FinishPkg. Qty.Price
TENNSCO ESL-1212 Shelf, 12 x 12 x 3/4 Inch Size | CH3GEU ESL-1212--------1€39.60
RFQ
TENNSCO ESL-1215 Shelf, 12 x 15 x 3/4 Inch Size | CH3GEV ESL-1215--------1€39.60
RFQ
TENNSCO ESL-1218 Shelf, 12 x 18 x 3/4 Inch Size | CH3GEW ESL-1218--------1€43.20
RFQ
TENNSCO ESL-1518 Shelf, 15 x 18 x 3/4 Inch Size | CH3GEX ESL-1518--------1€43.20
RFQ
TENNSCO ESL-1521 Shelf, 15 x 21 x 3/4 Inch Size | CH3GEY ESL-1521--------1€61.20
RFQ
TENNSCO ESL-1821 Shelf, 18 x 21 x 3/4 Inch Size | CH3GEZ ESL-1821--------1€63.00
RFQ
TENNSCO ESL-2424 Shelf, 24 x 24 x 3/4 Inch Size | CH3GFA ESL-2424--------1€64.80
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO ZKH-4848 Shelf, 48 Inch X 48 Inch Size, 2500 Lb Load Capacity, Gray
€83.79 /unit