TENNSCO ZB7-7230A-5W Boltless Shelving Add-on 72 x 30 Wire | AD4YFT 44R064

TENNSCO ZB7-7230A-5W Boltless Shelving Add-on 72 x 30 Wire

Item: AD4YFT Model: ZB7-7230A-5WCross Ref: 44R064
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€791.90 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoltless Shelving Add-On Unit
AdjustabilityAdjustable
Beam Capacity600 lbs.
ColorGray
Decking MaterialSteel
Depth30"
FinishPowder Coated
Finish - Shelving And RacksElectro Coat
Frame MaterialSteel
Green Certification Or Other RecognitionSCS Indoor Advantage Certified
Height84"
Includes(2) Posts, (20) Beams
Includes DeckingYes
Increments1 1/2"
MaterialSteel
No. Of Shelves5
Number Of Shelves5
Overall Height84"
Overall Hxwxd84" x 72" x 30"
Overall Width72"
Shelf Adjustments1 1/2"
Shelf ConfigurationSingle Straight
Shelf StyleSingle Straight
Shelving Frame MaterialSteel
Side Panel StyleOpen
Width72"
Beam ProfileZ Beam
Load Capacity Per Shelf600 lbs.
Maximum Post Load Capacity8000 lbs. With Beams Evenly Spaced at 24 in.
Overall Depth30"
Post Gauge16 ga.
Shelf Adjustment Increments1 1/2"

Shipping Info:

Ship weight (kg) 92.25
Ship height (cm)35.56
Ship length (cm)246.38
Ship width (cm)77.47
HS code9403200020
Country of OriginUS

Product Variants

ProductModelColorNumber Of ShelvesDecking MaterialOverall WidthShelf AdjustmentsBeam CapacityFinishMaterialPrice
TENNSCO ZLC7-4218A-3 Boltless Shelving Add-on 42 x 18 3 Shelf | AD4WKZ 44P094 ZLC7-4218A-3Gray3None42"1 1/2"2500 lbs.Powder CoatedSteel€200.89
RFQ
TENNSCO ZLC7-4224A-3 Boltless Shelving Add-on 42 x 24 3 Shelf | AD4WLB 44P096 ZLC7-4224A-3Gray3None42"1 1/2"2500 lbs.Powder CoatedSteel€211.24
RFQ
TENNSCO ZLC7-4230A-3 Boltless Shelving Add-on 42 x 30 3 Shelf | AD4WLD 44P098 ZLC7-4230A-3Gray3None42"1 1/2"2500 lbs.Powder CoatedSteel€223.71
RFQ
TENNSCO ZLC7-4236A-3 Boltless Shelving Add-on 42 x 36 3 Shelf | AD4WLF 44P101 ZLC7-4236A-3Gray3None42"1 1/2"2500 lbs.Powder CoatedSteel€235.10
RFQ
TENNSCO ZLC7-4242A-3 Boltless Shelving Add-on 42 x 42 3 Shelf | AD4WLH 44P103 ZLC7-4242A-3Gray3None42"1 1/2"2500 lbs.Powder CoatedSteel€247.40
RFQ
TENNSCO ZLC7-4818A-3 Boltless Shelving Add-on 48 x 18 3 Shelf | AD4WLK 44P105 ZLC7-4818A-3Gray3None48"1 1/2"2500 lbs.Powder CoatedSteel€177.03
RFQ
TENNSCO ZLC7-4830A-3 Boltless Shelving Add-on 48 x 30 3 Shelf | AD4WLM 44P107 ZLC7-4830A-3Gray3None48"1 1/2"2500 lbs.Powder CoatedSteel€220.92
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO ZB7-7230A-5W Boltless Shelving Add-on 72 x 30 Wire
€791.90 /unit