JOBOX 7936160 Underbed Box, 36 x 16 x 14 Inch Size, White, Steel | CH9CAK

JOBOX 7936160 Underbed Box, 36 x 16 x 14 Inch Size, White, Steel

Item: CM9GKK Model: 7936160
Limited Availability
€668.88 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnderbody Truck Box
ColorWhite
FinishPowder Coat
Handle StyleRotating T-Handle
Height14"
Length36"
MaterialSteel
PackagingBoxed
Width16"

Product Details:

Jobox 7936160 white steel underbed box can be fixed under trucks using mounting brackets and is ideal for safely storing small repair tools, vehicle replacement parts and safety wearables.

Features:

  • It comes with a rotating T-handle having a reinforced cam lock, ensuring high security.
  • It features one-piece lock housing & a three point locking system for tool safety & security.
  • This storage box has quick-release keyway connectors that allow the door to drop down when the cables are removed / detached.
  • The box's lock housing also protects the lock components while providing strength to the box door and the drop-down door & high-grade steel hinges enable easy loading / unloading.
  • It features high strength door cables for durability.

Compatible Accessories:

  • Jobox Mounting Brackets: These mounting brackets are suitable for hanging the underbed box underneath the truck's bed.

Frequently Asked Questions:

Q. Is this Jobox 7936160 underbed box suitable for rainy environments?

A. Yes, the extended rain gutter & bulb-shaped automotive weather stripping prevent dust and water ingression.

Q. How to open this Jobox 7936160 underbed box?

A. The locking handle of this underbed keeps the box lid closed. This handle is pulled to release the box lid, allowing the user to store tools and equipment.

Q. How to install this underbed box onto mounting brackets?

A. The mounting brackets are first installed onto the frame of the truck, and the underbed box is then screwed onto the mounting brackets using nuts and bolts.

Product Variants

ProductModelHeightStorage CapacityColorMaterialLocking SystemFinishHandle StylePrice
JOBOX 790980 Underbed Box, 24 x 18 x 18 Inch Size, White, Steel | CH9CAV 79098018"4.5 cu. ft.WhiteSteelKeyedPowder CoatRotating T-Handle€403.67
RFQ
JOBOX 790982 Underbed Box, 24 x 18 x 18 Inch Size, Black, Steel | CH9CAW 79098218"4.5 cu. ft.BlackSteelKeyedPowder CoatRotating T-Handle€403.67
RFQ
JOBOX 791980 Underbed Box, 30 x 18 x 18 Inch Size, White, Steel | CH9CAX 79198018"-WhiteSteel-Powder CoatRotating T-Handle€433.42
RFQ
JOBOX 791982 Underbed Box, 30 x 18 x 18 Inch Size, Black, Steel | CH9CAY 79198218"-BlackSteel-Powder CoatRotating T-Handle€433.42
RFQ
JOBOX 7924160 Underbed Box, 24 x 16 x 14 Inch Size, White, Steel | CH9CAZ 792416014"-WhiteSteel-Powder CoatRotating T-Handle€638.17
RFQ
JOBOX 7924162 Underbed Box, 24 x 16 x 14 Inch Size, Black, Steel | CH9CAA 792416214"-BlackSteel-Powder CoatRotating T-Handle€638.17
RFQ
JOBOX 7924240 Underbed Box, 24 x 24 x 24 Inch Size, White, Steel | CH9CAB 792424024"-WhiteSteel-Powder CoatRotating T-Handle€597.63
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOBOX 7936160 Underbed Box, 36 x 16 x 14 Inch Size, White, Steel
€668.88 /unit