TENNSCO WBA-1-3660S Workbench 60wx36dx27-7/8 To 35-3/8 Inch Height | AB2VTR 1PA82

TENNSCO WBA-1-3660S Workbench 60wx36dx27-7/8 To 35-3/8 Inch Height

Item: AB2VTR Model: WBA-1-3660SCross Ref: 1PA82
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€472.79 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorkbench
Assembled/unassembledUnassembled
ColorGray
Depth36"
Edge Radius1/2"
Edge ShapeSquare
FeaturesKnock-Outs In Legs Allow For Electrical Outlets
FinishPowder Coat
Foot TypePlain
Frame ColorGray
Frame MaterialSteel
Frame Material FinishPowder Coated
Height AdjustabilityAdjustable Height
Height Adjustment Increments1 1/2"
Height Adjustment MechanismBolted
Included ComponentsStringer
IncludesLegs, Top, Stringer, (4) Knockouts
Leg TypeAdjustable Height Straight
Load Capacity2500 lbs.
MaterialSteel
Material Thickness12 ga.
Maximum Adjustable Height36 7/8"
Metal Top Thickness1 1/2"
Minimum Adjustable Height27 7/8"
MobilityStationary
No. Of Knockouts4
No. Of Outlets0
No. Of Shelves0
Number Of Cabinets0
Number Of Drawers0
Number Of Legs And Bases2
Overall Depth36"
Overall Width60"
Overall Wxd60" x 36"
PortabilityStationary
Resistance PropertiesRust Resistant
Top MaterialSteel
Top Thickness1 1/2"
Width60"
Work Surface MaterialSteel
Workbench AssemblyUnassembled
Workbench ItemWorkbench
Workbench/table AdjustmentBolted
Workbench/table AssemblyUnassembled
Workbench/table Frame MaterialSteel
AssemblyUnassembled
Frame Gauge13 ga.

Shipping Info:

Ship weight (kg) 58.05
Ship height (cm)17.78
Ship length (cm)166.37
Ship width (cm)97.79
HS code9403200030
Country of OriginUS

Product Variants

ProductModelDepthOverall WidthTop ThicknessWork Surface MaterialFinishLeg TypeFrame ColorWorkbench AssemblyPrice
TENNSCO WBA-1-3060S Workbench 60wx30dx27-7/8 To 35-3/8 Inch Height | AB2VTQ 1PA81 WBA-1-3060S30"60"1 1/2"SteelPowder CoatAdjustable Height StraightGrayUnassembled€412.14
RFQ
TENNSCO WBA-1-3072S Workbench 60wx30dx27-7/8 To 35-3/8 Inch Height | AB2VTT 1PA83 WBA-1-3072S30"-1 1/2"SteelPowder CoatAdjustable Height StraightGrayUnassembled€450.12
TENNSCO WBA-1-3672S Workbench 72wx36dx27-7/8 To 35-3/8 Inch Height | AB2VTU 1PA84 WBA-1-3672S36"-1 1/2"SteelPowder CoatAdjustable Height StraightGrayUnassembled€497.50
RFQ
TENNSCO WBA-1-3060W Workbench 60wx30dx27-7/8 To 35-3/8 Inch Height | AB2VTV 1PA85 WBA-1-3060W30"-1 3/4"Butcher Block HardwoodPowder CoatAdjustable Height StraightGrayUnassembled€728.76
RFQ
TENNSCO WBA-1-3660W Workbench 60wx36dx27-7/8 To 35-3/8 Inch Height | AB2VTW 1PA86 WBA-1-3660W36"-1 3/4"Butcher Block HardwoodPowder CoatAdjustable Height StraightGrayUnassembled€830.30
RFQ
TENNSCO WBA-1-3072W Workbench 72wx30dx27-7/8 To 35-3/8 Inch Height | AB2VTX 1PA87 WBA-1-3072W30"-1 3/4"Butcher Block HardwoodPowder CoatAdjustable Height StraightGrayUnassembled€953.03
RFQ
TENNSCO WBA-1-3672W Workbench 72wx36dx27-7/8 To 35-3/8 Inch Height | AB2VTY 1PA88 WBA-1-3672W36"-1 3/4"Butcher Block HardwoodPowder CoatAdjustable Height StraightGrayUnassembled€848.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO WBA-1-3660S Workbench 60wx36dx27-7/8 To 35-3/8 Inch Height
€472.79 /unit