TENNSCO TWI-72-N Work Surface Standard Width 72 In

Item: AF4GEX Model: TWI-72-NCross Ref: 8VU68
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemWork Table
ColorPutty
Depth15"
Edge TypeStraight
FinishPowder Coat
Frame ColorSand
Frame MaterialSteel
Height18"
Leg TypeStraight
MaterialSteel
Top Thickness1 1/2"
Width72"
Work Surface MaterialSteel
Workbench AssemblyUnassembled

Shipping Info:

Ship weight (kg) 31.3
Ship height (cm)11.43
Ship length (cm)184.15
Ship width (cm)43.18
HS code9403200030
Country of OriginUS

Product Variants

ProductModelTop ThicknessWork Surface MaterialEdge TypeDepthHeightFinishFrame ColorWorkbench AssemblyPrice
TENNSCO TWI-60-S Work Surface Static Control Width 60 In | AF3QBR 8ATA5 TWI-60-S1 1/2"SteelRounded15"18"Powder CoatSandUnassembled-
RFQ
TENNSCO TWI-60-SE Work Surface Static Control Power Rail | AF4VZW 9MAU8 TWI-60-SE1"LaminateSquare15"18"Powder CoatSandUnassembled-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO TWI-72-N Work Surface Standard Width 72 In