TENNSCO TWI-60-SE Work Surface Static Control Power Rail

Item: AF4VZW Model: TWI-60-SECross Ref: 9MAU8
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemWork Table
Depth15"
Edge TypeSquare
FinishPowder Coat
Frame ColorSand
Frame MaterialSteel
Height18"
Top Thickness1"
Width60"
Work Surface MaterialLaminate
Workbench AssemblyUnassembled

Shipping Info:

Ship weight (kg) 29.03
Ship height (cm)11.43
Ship length (cm)153.67
Ship width (cm)39.37
HS code9403200030
Country of OriginUS

Product Variants

ProductModelTop ThicknessWork Surface MaterialEdge TypeDepthHeightFinishFrame ColorWorkbench AssemblyPrice
TENNSCO TWI-60-S Work Surface Static Control Width 60 In | AF3QBR 8ATA5 TWI-60-S1 1/2"SteelRounded15"18"Powder CoatSandUnassembled-
RFQ
TENNSCO TWI-72-N Work Surface Standard Width 72 In | AF4GEX 8VU68 TWI-72-N1 1/2"SteelStraight15"18"Powder CoatSandUnassembled-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO TWI-60-SE Work Surface Static Control Power Rail