TENNSCO TO-5-4824-6 Boltless Shelving, Add-On, Medium-Duty, 48 Inch x 24 in, 78 Inch Overall Height, 5 Shelves | CU6FZK

TENNSCO TO-5-4824-6 Boltless Shelving, Add-On, Medium-Duty, 48 Inch x 24 in, 78 Inch Overall Height, 5 Shelves

Item: CU6FZK Model: TO-5-4824-6Cross Ref: 45UW33
In Stock

Get it by Friday, Jun 13

€546.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoltless Shelving
Duty RatingMedium Duty
Shelving ConfigurationAdd On
Beam ProfileLow Profile
ColorLight Gray
Decking Gauge14 ga.
Decking MaterialSteel
FinishPowder Coated
Frame MaterialSteel
Load Capacity Per Shelf800 lbs.
Number Of Shelves5
Overall Depth24"
Overall Height78"
Overall Width48"
Post Gauge18 ga.
Shelf Adjustment Increments1 1/2"
Side Panel StyleOpen

Shipping Info:

Ship weight (kg) 64.8
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDepthHeightLoad Capacity Per ShelfColorFinishNumber Of ShelvesDuty RatingShelving ConfigurationPrice
TENNSCO ZLE5-4824A-3 Boltless Shelving, Add-On, Heavy-Duty, 48 Inch x 24 in, 60 Inch Overall Height, 3 Shelves | CU6FVC ZLE5-4824A-324"60"2250 lbs.GrayPowder Coated3Heavy DutyAdd On€176.51
TENNSCO ZLE5-4824A-3D Boltless Shelving, Add-On, Heavy-Duty, 48 Inch x 24 in, 60 Inch Overall Height, 3 Shelves | CU6FVD ZLE5-4824A-3D24"60"2250 lbs.GrayPowder Coat3Heavy DutyAdd On€243.46
TENNSCO ZLE5-4824A-3W Boltless Shelving, Add-On, Heavy-Duty, 48 Inch x 24 in, 60 Inch Overall Height, 3 Shelves | CU6FVE ZLE5-4824A-3W24"60"2250 lbs.GrayPowder Coated3Heavy DutyAdd On€301.11
TENNSCO ZLE7-4824A-3D Boltless Shelving, Add-On, Heavy-Duty, 48 Inch x 24 in, 84 Inch Overall Height, 3 Shelves | CU6FVF ZLE7-4824A-3D24"84"2250 lbs.GrayPowder Coat3Heavy DutyAdd On€289.16
TENNSCO ZLC7-4824A-3D Boltless Shelving, Add-On, Heavy-Duty, 48 Inch x 24 in, 84 Inch Overall Height, 3 Shelves | CU6FVG ZLC7-4824A-3D24"84"2500 lbs.GrayPowder Coated3Heavy DutyAdd On€295.66
TENNSCO ZLE7-4824A-3 Boltless Shelving, Add-On, Heavy-Duty, 48 Inch x 24 in, 84 Inch Overall Height, 3 Shelves | CU6FVH ZLE7-4824A-324"84"2250 lbs.GrayPowder Coated3Heavy DutyAdd On€187.58
TENNSCO ZLE7-4824A-3W Boltless Shelving, Add-On, Heavy-Duty, 48 Inch x 24 in, 84 Inch Overall Height, 3 Shelves | CU6FVJ ZLE7-4824A-3W24"84"2250 lbs.GrayPowder Coated3Heavy DutyAdd On€294.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO TO-5-4824-6 Boltless Shelving, Add-On, Medium-Duty, 48 Inch x 24 in, 78 Inch Overall Height, 5 Shelves
€546.81 /unit