TENNSCO STS-121560-1MG Wardrobe Locker Medium Gray 12 Inch Width x 15 inch Depth x 66 Inch Height | AH9BBV 39FP35

TENNSCO STS-121560-1MG Wardrobe Locker Medium Gray 12 Inch Width x 15 inch Depth x 66 Inch Height

Item: AH9BBV Model: STS-121560-1MGCross Ref: 39FP35
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€420.52 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWardrobe Locker
ColorGray
Green Certification Or Other RecognitionSCS Indoor Advantage Certified
Hooks Per Opening3
LegsIncluded
MaterialSteel
Number Of Tiers1
Overall Depth15"
Overall Height66"
Overall Width12"
AssembledAssembled
Door TypeLouvered
Frame Thickness16 ga.
Includes Number PlatesYes
Lock TypePadlock Hasp
Locker ColorMedium Gray
Locker FinishPowder Coated
Locker MaterialSteel
Number Of Units Wide1
Opening Depth15"
Opening Height60"
Opening Width12"
Panel Thickness16 ga.

Shipping Info:

Ship weight (kg) 24.75
Ship height (cm)182.88
Ship length (cm)43.18
Ship width (cm)37.47
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall DepthOverall HeightOpening WidthOpening HeightNumber Of Units WideColorLegsPrice
TENNSCO STK-121572-3 GRAY Wardrobe Locker (3) Wide (3) Openings | AD2XJR 3W066 STK-121572-3 GRAY36"15"78"9 5/8"69 7/8"3GrayIncluded€941.63
RFQ
TENNSCO STK-121872-3 GRAY Wardrobe Locker (3) Wide (3) Openings | AD2XKD 3W133 STK-121872-3 GRAY36"18"78"---GrayIncluded€960.27
TENNSCO STK-151872-3 GRAY Wardrobe Locker (3) Wide (3) Openings | AD2XKE 3W134 STK-151872-3 GRAY45"18"78"---GrayIncluded€1,061.81
RFQ
TENNSCO STS-121872-1MG Wardrobe Locker (1) Wide (1) Opening | AD8MRJ 4LA27 STS-121872-1MG12"18"78"---GrayIncluded€444.29
RFQ
TENNSCO STS-121872-3MG Wardrobe Locker (3) Wide (3) Openings | AD8MRK 4LA28 STS-121872-3MG36"18"78"9 5/8"69.875"-GrayIncluded€1,054.75
RFQ
TENNSCO STS-151872-1MG Wardrobe Locker (1) Wide (1) Opening | AD8MRL 4LA29 STS-151872-1MG15"18"78"---GrayIncluded€487.32
RFQ
TENNSCO STS-151872-3MG Wardrobe Locker (3) Wide (3) Openings | AD8MRM 4LA30 STS-151872-3MG45"18"78"---GrayIncluded€1,141.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO STS-121560-1MG Wardrobe Locker Medium Gray 12 Inch Width x 15 inch Depth x 66 Inch Height
€420.52 /unit