TENNSCO STK-121860-1 SD Wardrobe Locker Unassembled With Leg

Item: AF4RBA Model: STK-121860-1 SDCross Ref: 9GDN6
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€380.37 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWardrobe Locker
Assembled/unassembledUnassembled
ColorSand
Color FamilyTan
Door TypeLouvered
FinishPowder Coated
Frame AssembledUnassembled
Green Certification Or Other RecognitionSCS Indoor Advantage Certified
Handle TypeRecessed Lift
Hooks Per Opening3
Includes Hanging RodYes
Includes Number PlatesYes
Lock TypePadlock Hasp
Locker Door TypeLouvered
Locker FinishPowder Coated
Locker Handle TypeRecessed Lift
Locker MaterialSteel
MaterialSteel
Number Of Openings1
Number Of Tiers1
Number Of Units Wide1
Opening Depth18"
Opening Height60"
Opening Width12"
Opening Wxdxh12" x 18" x 60"
Opening Wxh12" x 60"
Overall Depth18"
Overall Dimension12" x 18"
Overall Height66"
Overall Width12"
Overall Wxdxh12" x 18" x 66"
TierOne
AssembledUnassembled
Frame Thickness16 ga.
Locker ColorTan
Panel Thickness16 ga.

Shipping Info:

Ship weight (kg) 30.6
Ship height (cm)9.53
Ship length (cm)170.82
Ship width (cm)50.8
HS code9403200020
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall DepthOverall HeightOpening WidthOpening HeightNumber Of Units WideColorLegsPrice
TENNSCO STK-121572-3 GRAY Wardrobe Locker (3) Wide (3) Openings | AD2XJR 3W066 STK-121572-3 GRAY36"15"78"9 5/8"69 7/8"3GrayIncluded€941.63
RFQ
TENNSCO STK-121872-3 GRAY Wardrobe Locker (3) Wide (3) Openings | AD2XKD 3W133 STK-121872-3 GRAY36"18"78"---GrayIncluded€960.27
TENNSCO STK-151872-3 GRAY Wardrobe Locker (3) Wide (3) Openings | AD2XKE 3W134 STK-151872-3 GRAY45"18"78"---GrayIncluded€1,061.81
RFQ
TENNSCO STS-121872-1MG Wardrobe Locker (1) Wide (1) Opening | AD8MRJ 4LA27 STS-121872-1MG12"18"78"---GrayIncluded€444.29
RFQ
TENNSCO STS-121872-3MG Wardrobe Locker (3) Wide (3) Openings | AD8MRK 4LA28 STS-121872-3MG36"18"78"9 5/8"69.875"-GrayIncluded€1,054.75
RFQ
TENNSCO STS-151872-1MG Wardrobe Locker (1) Wide (1) Opening | AD8MRL 4LA29 STS-151872-1MG15"18"78"---GrayIncluded€487.32
RFQ
TENNSCO STS-151872-3MG Wardrobe Locker (3) Wide (3) Openings | AD8MRM 4LA30 STS-151872-3MG45"18"78"---GrayIncluded€1,141.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO STK-121860-1 SD Wardrobe Locker Unassembled With Leg
€380.37 /unit