Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER A40T-DWLNL08 Indexable Boring Bar Top And Hole Clamp | AF9MGP 30EP56

WALTER TOOLS A40T-DWLNL08 5522932 Indexable Boring Bar Top And Hole Clamp

Item: AF9MGP Model: A40T-DWLNL08Cross Ref: 30EP56 / 5522932
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€541.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndexable Boring Bar
Ansi NumberA40T-DWLNL08
Cutting Angle-6°
Cutting DirectionLeft
Insert ShapeTrigon
Lead Angle95°
Min. Bore Dia.1.968"
Mounting StyleTop And Hole Clamping
Overall Length11.811"
RakeNegative
Shank MaterialSteel
Style95 Degrees Boring And Facing
TypeCoolant Thru
Approach Angle95°
Center To Cutting Tip27 mm
Compatible HardwareAP307-WN08 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin
Coolant FedCoolant Through
Cutting ApplicationFacing, Interrupted Cuts, Profiling, Turning
Head MaterialSteel
IncludesAP307-WN08 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin
Insert Clearance Angle
Insert Holding TypeClamp
Insert Size0804
Insert StyleWN
Iso NumberA40T-DWLNL08
Max. Bore Depth160 mm
Number Of Coolant Holes1
Number Of Inserts1
Primary Material ApplicationCast Iron, Hardened Steel, Nickel, Steel, Titanium
Primary Material Application Iso CodeH, K, S
Secondary Material ApplicationStainless Steel
Secondary Material Application Iso CodeM
Shank Dia.40 mm
Side Cutting Edge Angle-6°

Shipping Info:

Ship weight (kg) 2.583
Ship height (cm)2.54
Ship length (cm)30
Ship width (cm)2.54
HS code8209000030
Country of OriginSE

Product Variants

ProductModelInsert ShapeOverall LengthCutting DirectionMin. Bore Dia.Mounting StyleRakeCutting AnglePrice
WALTER A12S-DTFNR3 Indexable Boring Bar Top And Hole Clamp | AF9LLQ 30EM09 A12S-DTFNR3Triangular9.842"Right1.024"Top And Hole ClampingNegative-6°€395.29
WALTER A16T-DWLNR4 Indexable Boring Bar Top And Hole Clamp | AF9LLV 30EM77 A16T-DWLNR4Trigon11.811"Right1.299"Top And Hole ClampingNegative-6°€429.47
WALTER A24T-DCLNL4 Indexable Boring Bar Top And Hole Clamp | AF9LMC 30EN49 A24T-DCLNL4Parallelogram11.811"Left1 19/25"Top And Hole ClampingNegative-6°€565.85
WALTER A12S-DTFNL3 Indexable Boring Bar Top And Hole Clamp | AF9LWY 30EM08 A12S-DTFNL3Triangular9.842"Left1.024"Top And Hole ClampingNegative-6°€395.29
WALTER A16T-DCLNL4 Indexable Boring Bar Top And Hole Clamp | AF9LZA 30EM63 A16T-DCLNL4Parallelogram11.811"Left1 7/25"Top And Hole ClampingNegative-6°€429.47
WALTER A16T-DCLNR4 Indexable Boring Bar Top And Hole Clamp | AF9LZB 30EM65 A16T-DCLNR4Parallelogram11.811"Right1 7/25"Top And Hole ClampingNegative-6°€429.47
WALTER A16T-DDUNL4 Indexable Boring Bar Top And Hole Clamp | AF9LZC 30EM67 A16T-DDUNL4Diamond11.811"Left1 1/2"Top And Hole ClampingNegative-6°€429.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS A40T-DWLNL08 5522932 Indexable Boring Bar Top And Hole Clamp
€541.50 /unit