TENNSCO SRS-721872-AMG Wardrobe Locker Medium Gray 72 Inch Width x 18 Inch Depth x72 Inch Height | AH9BBT 39FP33

TENNSCO SRS-721872-AMG Wardrobe Locker Medium Gray 72 Inch Width x 18 Inch Depth x72 Inch Height

Item: AH9BBT Model: SRS-721872-AMGCross Ref: 39FP33
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,522.45 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWardrobe Locker
Assembled/unassembledAssembled
ColorGray
FinishPowder Coat
Green Certification Or Other RecognitionSCS Indoor Advantage Certified
Handle TypeRecessed
Hooks Per Opening0
LegsNo
Lock TypeBuilt In Cylinder Lock, Padlock
Locker Door TypeLouvered
MaterialSteel
Opening Depth16 7/8"
Opening Height10.625"
Opening Width9 5/8"
Overall Depth18"
Overall Height72"
Overall Width72"
TierSixteen
AssembledAssembled
Door TypeLouvered
Frame Thickness16 ga.
Includes Number PlatesYes
Locker ColorMedium Gray
Locker MaterialSteel
Number Of Tiers6
Number Of Units Wide6

Shipping Info:

Ship weight (kg) 82.8
Ship height (cm)193.04
Ship length (cm)50.8
Ship width (cm)106.05
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall DepthOverall HeightNumber Of TiersOpening WidthOpening HeightDoor TypeColorPrice
TENNSCO CMS-242172-1MG Combination Wardrobe Locker Assembled | AE4PZZ 5MDR6 CMS-242172-1MG24"21"78"124"72"LouveredGray€894.48
RFQ
TENNSCO CMS-242172-1SD Combination Wardrobe Locker Assembled | AE4QAA 5MDR7 CMS-242172-1SD24"21"78"124"72"LouveredSand€894.48
RFQ
TENNSCO VDL-121836-1SND Ventilated Locker 1 Wide 12 Inch Width | AF3QAG 8ARR8 VDL-121836-1SND12"18"78"212"36"VentilatedSand€673.64
RFQ
TENNSCO VDL-121836-ASND Ventilated Locker 1 Wide 12 Inch Width | AF3QAP 8ART9 VDL-121836-ASND12"18"72"212"36"VentilatedSand€674.54
RFQ
TENNSCO VDL-121836-A MEDGR Ventilated Locker 1 Wide 12 Inch Width | AF4GDM 8VTV5 VDL-121836-A MEDGR12"18"72"212"36"VentilatedGray€674.54
RFQ
TENNSCO VDL-121836-1MED GRAY Ventilated Locker 1 Wide 12 Inch Width | AF4KNH 8ZDC7 VDL-121836-1MED GRAY12"18"78"212"36"VentilatedGray€673.64
RFQ
TENNSCO CMS-242472-A Wardrobe Locker (1)Wide | AH8PYJ 38XD80 CMS-242472-A24"24"72"1---Gray€905.94
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO SRS-721872-AMG Wardrobe Locker Medium Gray 72 Inch Width x 18 Inch Depth x72 Inch Height
€1,522.45 /unit