TENNSCO RXHS-9624 Additional Shelf Level 3 Inch Height x 96 Inch Width x 24 Inch Depth | AH9AVJ 39FM85

TENNSCO RXHS-9624 Additional Shelf Level 3 Inch Height x 96 Inch Width x 24 Inch Depth

Item: AH9AVJ Model: RXHS-9624Cross Ref: 39FM85
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€368.82 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdditional Shelf Level
Beam Capacity2600 lbs.
ColorGray
DeckingSteel
Depth24"
FinishPowder Coat
Green Certification Or Other RecognitionSCS Indoor Advantage Certified
Height3"
MaterialSteel
Number Of Shelves1
ProfileHeavy
Shelf Capacity2600 lbs.
Width96"
Decking FinishZinc Plated
Decking Gauge16 ga.
Decking MaterialSteel
Frame FinishZinc Plated
Frame MaterialSteel
IncludesShelf, Shelf Supports
Load Capacity2600 lbs.
Overall Depth24"
Overall Height3"
Overall Width96"
Product TypeShelf
Shelf ConfigurationSingle Straight

Shipping Info:

Ship weight (kg) 35.1
Ship height (cm)7.62
Ship length (cm)243.84
Ship width (cm)60.96
Country of OriginUS

Product Variants

ProductModelMaterialFinishDepthBeam CapacityDeckingConstructionOverall WidthOverall DepthPrice
TENNSCO BPB-48-24 Additional Shelf Level 48 x 24 No Decking | AD9NQU 4TV18 BPB-48-24SteelElectro Coat24"4150 lbs.NoSteel48"24"€61.56
TENNSCO BPB-48-36 Additional Shelf Level 48 x 36 No Decking | AD9NQV 4TV19 BPB-48-36SteelElectro Coat36"4150 lbs.NoSteel48"36"€65.65
TENNSCO BPB-48-48 Additional Shelf Level 48 x 48 No Decking | AD9NQW 4TV20 BPB-48-48SteelElectro Coat48"4150 lbs.NoSteel48"48"€77.28
TENNSCO BPB-60-24 Additional Shelf Level 60 x 24 No Decking | AD9NQX 4TV21 BPB-60-24SteelElectro Coat24"3800 lbs.NoSteel60"24"€70.36
TENNSCO BPB-60-36 Additional Shelf Level 60 x 36 No Decking | AD9NQY 4TV22 BPB-60-36SteelElectro Coat36"3800 lbs.NoSteel60"36"€73.65
RFQ
TENNSCO BPB-60-48 Additional Shelf Level 60 x 48 No Decking | AD9NQZ 4TV23 BPB-60-48SteelElectro Coat48"3800 lbs.NoSteel60"48"€81.53
RFQ
TENNSCO BPB-72-24 Additional Shelf Level 72 x 24 No Decking | AD9NRA 4TV24 BPB-72-24SteelElectro Coat24"2750 lbs.NoSteel72"24"€80.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO RXHS-9624 Additional Shelf Level 3 Inch Height x 96 Inch Width x 24 Inch Depth
€368.82 /unit