Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 6AKC1 Fire Hose Nozzle, Adj Gallonage, Fog, 6AKC1 | CP9KRK

GRAINGER 6AKC1 Fire Hose Nozzle, Adj Gallonage, Fog

Item: CP9KRK Model: 6AKC1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€52.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFire Hose Nozzle
Activates ByTwist
Base TypeSwivel
Body MaterialBrass
Bumper ColorBlack
FinishBrass
For Use WithWater
Grip TypeStandard
Handle TypeStandard
Inlet Size1 1/2"
Max. Flow Rate130 GPM
Max. Pressure100 psi
Nozzle TypeAdjustable Gallonage
Spray PatternFog
Thread TypeNPSH
Activation MethodTwist
Maximum Flow Rate130 GPM
Maximum Pressure100 psi
Nozzle Spray PatternFog
Product TypeFire Hose Nozzle
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 0.9922
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread TypeInlet SizeMax. Flow RateNozzle TypeBumper ColorBase TypeFinishHandle TypePrice
GRAINGER 6AKC8 Fire Hose Nozzle, Adj Gallonage, Fog | CP9KRJ 6AKC8NST1 1/2"80 GPMAdjustable GallonageBlackSwivelMoldedStandard€19.67
GRAINGER 6AKC2 Fire Hose Nozzle, Adj Gallonage, Fog, 6AKC2 | CP9KRL 6AKC2NST1 1/2"130 GPMAdjustable GallonageBlackSwivelBrassStandard€96.35
GRAINGER 6AKC3 Fire Hose Nozzle, Adj Gallonage, Fog, 6AKC3 | CP9KRM 6AKC3NST2 1/2"280 GPMAdjustable GallonageBlackSwivelBrassStandard€98.25
GRAINGER 6AKC6 Fire Hose Nozzle, Adj Gallonage, Fog, 6AKC6 | CP9KRN 6AKC6GHT3/4"35 GPMAdjustable GallonageBlackSwivelMoldedStandard€25.15
GRAINGER 6AKC7 Fire Hose Nozzle, Adj Gallonage, Fog, 6AKC7 | CP9KRP 6AKC7NPSH1 1/2"80 GPMAdjustable GallonageBlackSwivelMoldedStandard€20.24
GRAINGER 6AKC4 Fire Hose Nozzle, Solid Bore, Solid Stream, 6AKC4 | CP9KRQ 6AKC4NPSH1 1/2"85 GPMSolid BoreBrassRigid BaseBrassStandard€133.21
GRAINGER 6ATL0 Piercing Fire Hose Nozzle Stream | CP9KRR 6ATL0NST1 1/2"175 GPM-BlackRigid Base--€2,011.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 6AKC1 Fire Hose Nozzle, Adj Gallonage, Fog
€52.20 /unit