TENNSCO RXHS-722484MED GR High-capacity Storage Rack 72 Inch W x 84in H | AF4KFM 8ZA32

TENNSCO RXHS-722484MED GR High-capacity Storage Rack 72 Inch W x 84in H

Item: AF4KFM Model: RXHS-722484MED GRCross Ref: 8ZA32
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,018.22 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Capacity Rack
ColorGray
Depth24"
FinishBaked Enamel
Height84"
Load Capacity13000 lbs.
Load Capacity Per Shelf2750 lbs.
MaterialSteel
Material Thickness16 ga.
Number Of Shelves5
Width72"

Shipping Info:

Ship weight (kg) 140.4
Ship height (cm)182.88
Ship length (cm)213.36
Ship width (cm)60.96
HS code9403200020
Country of OriginUS

Product Variants

ProductModelLoad Capacity Per ShelfNumber Of ShelvesColorPrice
TENNSCO RXHS-481884MED GR High-capacity Storage Rack 48in W x 84in H | AF3RHX 8CHM7 RXHS-481884MED GR4000 lbs.5Gray€680.39
RFQ
TENNSCO RXHS-602484MED GR High-capacity Storage Rack 60 Inch W x 84in H | AF3RHY 8CHM8 RXHS-602484MED GR3250 lbs.5Gray€789.24
RFQ
TENNSCO RXHS-722496MED GR High-capacity Storage Rack 72 Inch W x 96 Inch Height | AF3RJU 8CJ74 RXHS-722496MED GR2750 lbs.5Gray€1,048.12
TENNSCO RXHS-361872 MED GR High-capacity Storage Rack 36 Inch W x 72 Inch Height | AF3RKG 8CJK3 RXHS-361872 MED GR4000 lbs.5Gray€580.29
RFQ
TENNSCO RXHS-481872MED GR High-capacity Storage Rack 48in W x 72 Inch Height | AF4BZV 8PHA5 RXHS-481872MED GR4000 lbs.5Gray€671.02
RFQ
TENNSCO RXHS-362496MED GR High-capacity Storage Rack 36 Inch W x 96 Inch Height | AF4HJH 8X599 RXHS-362496MED GR4000 lbs.5Gray€638.54
RFQ
TENNSCO RXHS-963684MED GR High-cap Storage Rack 96 W x 36 D x 84 Inch Height | AF4JGT 8Y799 RXHS-963684MED GR2600 lbs.5Gray€1,764.27
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO RXHS-722484MED GR High-capacity Storage Rack 72 Inch W x 84in H
€1,018.22 /unit