TENNSCO RXHS-602484MED GR High-capacity Storage Rack 60 Inch W x 84in H | AF3RHY 8CHM8

TENNSCO RXHS-602484MED GR High-capacity Storage Rack 60 Inch W x 84in H

Item: AF3RHY Model: RXHS-602484MED GRCross Ref: 8CHM8
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€868.59 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Capacity Rack
ColorGray
Depth24"
FinishBaked Enamel
Height84"
Load Capacity13000 lbs.
Load Capacity Per Shelf3250 lbs.
MaterialSteel
Material Thickness16 ga.
Number Of Shelves5
Width60"
Beam ProfileChannel
Decking MaterialSteel
Frame MaterialSteel
Maximum Post Load Capacity13000 lbs. With Beam Evenly Spaced at 24 in.
Overall Depth24"
Overall Height84"
Overall Width60"
Post Gauge14 ga.
Shelving ConfigurationStandalone
Side Panel StyleOpen

Shipping Info:

Ship weight (kg) 117.9
Ship height (cm)152.4
Ship length (cm)213.36
Ship width (cm)60.96
HS code9403200020
Country of OriginUS

Product Variants

ProductModelLoad Capacity Per ShelfNumber Of ShelvesColorPrice
TENNSCO RXHS-481884MED GR High-capacity Storage Rack 48in W x 84in H | AF3RHX 8CHM7 RXHS-481884MED GR4000 lbs.5Gray€680.39
RFQ
TENNSCO RXHS-722496MED GR High-capacity Storage Rack 72 Inch W x 96 Inch Height | AF3RJU 8CJ74 RXHS-722496MED GR2750 lbs.5Gray€1,048.12
TENNSCO RXHS-361872 MED GR High-capacity Storage Rack 36 Inch W x 72 Inch Height | AF3RKG 8CJK3 RXHS-361872 MED GR4000 lbs.5Gray€580.29
RFQ
TENNSCO RXHS-481872MED GR High-capacity Storage Rack 48in W x 72 Inch Height | AF4BZV 8PHA5 RXHS-481872MED GR4000 lbs.5Gray€671.02
RFQ
TENNSCO RXHS-362496MED GR High-capacity Storage Rack 36 Inch W x 96 Inch Height | AF4HJH 8X599 RXHS-362496MED GR4000 lbs.5Gray€638.54
RFQ
TENNSCO RXHS-963684MED GR High-cap Storage Rack 96 W x 36 D x 84 Inch Height | AF4JGT 8Y799 RXHS-963684MED GR2600 lbs.5Gray€1,764.27
RFQ
TENNSCO RXHS-722484MED GR High-capacity Storage Rack 72 Inch W x 84in H | AF4KFM 8ZA32 RXHS-722484MED GR2750 lbs.5Gray€924.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO RXHS-602484MED GR High-capacity Storage Rack 60 Inch W x 84in H
€868.59 /unit