Flat Shipping

Flat Shipping at €24.99 + VAT

TENNSCO RSMB-30 Reference Shelf, 30 x 30 x 5/8 Inch Size

Item: CH3FMX Model: RSMB-30Cross Ref: 5RHA0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€99.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReference Shelf
ColorSand
Depth30"
FinishPowder Coat
Height5/8"
Width30"
IncludesRetractable Reference Shelf
Overall Depth30"
Overall Height5/8"
Overall Width30"
Product TypeReference Shelf

Shipping Info:

Ship weight (kg) 5.22
Ship height (cm)1.59
Ship length (cm)76.2
Ship width (cm)76.2
Country of OriginUS

Product Details:

    • For Imperial Shelving, Available in Sand (SND)

Product Variants

ProductModelDepthFinishColorHeightPrice
TENNSCO RSMB-12 Reference Shelf, 30 x 12 x 5/8 Inch Size | CH3FMU RSMB-1212"Powder CoatSand5/8"€69.93
TENNSCO RSMB-15 Reference Shelf, 30 x 15 x 5/8 Inch Size | CH3FMV RSMB-1515"Powder CoatSand5/8"€69.48
TENNSCO RSMB-24 Reference Shelf, 30 x 24 x 5/8 Inch Size | CH3FMW RSMB-2424"Powder CoatSand5/8"€78.46
TENNSCO RSMB-18 Reference Shelf, 30 x 18 x 5/8 Inch Size | CH3KEH RSMB-18----€106.20
RFQ
TENNSCO RSMB-36 Reference Shelf, 30 x 36 x 5/8 Inch Size | CH3KEJ RSMB-36----€122.40
RFQ
TENNSCO RSMB-12-24 Reference Shelf, 12 x 24 x 5/8 Inch Size | CH3KEK RSMB-12-24----€145.80
RFQ
TENNSCO RSMB-15-24 Reference Shelf, 15 x 24 x 5/8 Inch Size | CH3KEL RSMB-15-24----€149.40
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO RSMB-30 Reference Shelf, 30 x 30 x 5/8 Inch Size
€99.61 /unit