Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U04100.037.0425 Hex Cap Screw Grade 8 3/8-16 x 4-1/4 - Pack Of 10 | AB7AKJ 22TF97

APPROVED VENDOR U04100.037.0425 Hex Head Cap Screw, 3/8 In - 16 Thread Size, Steel, 4 1/4 In Lg., 15/64 In Head Ht., Gr. 8, Coarse, 10 Pk

Item: AB7AKJ Model: U04100.037.0425Cross Ref: 22TF97
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 8
Head Height15/64"
Head TypeHex
Head Width9/16"
Length4 1/4"
MaterialSteel
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Length1"
Thread Size3/8"-16
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length4 1/4"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length1"
Overall Length4 1/4"
Rockwell HardnessHRC33
Tensile Strength150000 psi
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.6381
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U04100.037.0100 Hex Cap Screw Grade 8 3/8-16 x 1 - Pack Of 50 | AA2DQD 10E542 U04100.037.0100Fully ThreadedRight HandHexRockwell C33-C393/8"-16SteelBlack OxideCoarse50€10.64
APPROVED VENDOR U04100.037.0125 Hex Cap Screw Grade 8 3/8-16 x 1-1/4 - Pack Of 50 | AA2DQE 10E543 U04100.037.0125Fully ThreadedRight HandHexRockwell C33-C393/8"-16SteelBlack OxideCoarse50€11.62
APPROVED VENDOR U04100.037.0150 Hex Cap Screw Grade 8 3/8-16 x 1-1/2 - Pack Of 50 | AA2DRC 10E594 U04100.037.0150Partially ThreadedRight HandHexRockwell C33-C393/8"-16SteelBlack OxideCoarse50€12.97
APPROVED VENDOR U04100.037.0350 Hex Cap Screw Grade 8 3/8-16 x 3-1/2 - Pack Of 25 | AA8RMX 19NR69 U04100.037.0350Partially ThreadedRight HandHexRockwell C33-C393/8"-16SteelBlack OxideCoarse25€12.23
NUCOR 452130-PG Hex Cap Screw Grade 8 3/8-16 x 1/2 - Pack Of 50 | AB3DRP 1RMB1 N04100.037.0050Fully ThreadedRight HandHexRockwell C33-C393/8"-16SteelBlack OxideCoarse50€16.09
NUCOR 452132-PG Hex Cap Screw Grade 8 3/8-16 x 5/8 - Pack Of 50 | AB3DRQ 1RMB2 N04100.037.0062Fully ThreadedRight HandHexRockwell C33-C393/8"-16SteelBlack OxideCoarse50€16.05
NUCOR 452134-PG Hex Cap Screw Grade 8 3/8-16 x 3/4 - Pack Of 50 | AB3DRR 1RMB3 N04100.037.0075Fully ThreadedRight HandHexRockwell C33-C393/8"-16SteelBlack OxideCoarse50€20.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U04100.037.0425 Hex Head Cap Screw, 3/8 In - 16 Thread Size, Steel, 4 1/4 In Lg., 15/64 In Head Ht., Gr. 8, Coarse, 10 Pk
€16.81 /unit