TENNSCO QOH5-3618AB Add On Shelving 87 Inch Height 36 Inch Width 18 Inch Depth | AF3RPF 8CL88

TENNSCO QOH5-3618AB Add On Shelving 87 Inch Height 36 Inch Width 18 Inch Depth

Item: AF3RPF Model: QOH5-3618ABCross Ref: 8CL88
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€329.26 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShelving Unit
Adjustable Increments1"
Assembled/unassembledUnassembled
ColorGray
Depth18"
FinishPowder Coat
Frame MaterialSteel
Green Certification Or Other RecognitionSCS Indoor Advantage Certified
Height87"
Includes(2) Offset Angle Post, (20) Shelf Chips, (5) Adjustable Shelves, Back Sway Brace, Beaded T-Post, Side Sway Braces
MaterialCarbon Steel , Steel
No. Of Shelves5
Number Of Drawers0
Number Of Shelves5
Overall Dimension36" x 18"
Overall Hxwxd84" x 36" x 18"
Post ConstructionBead
Shelf Adjustments1"
Shelf Capacity850 lbs.
Shelf StyleOpen , Solid
Shelving MaterialSteel
Width36"
AssembledUnassembled
Duty RatingMedium Duty
Load Capacity Per Shelf850 lbs.
Overall Depth18"
Overall Height84"
Overall Width36"
Post Gauge14 ga.
Shelf Adjustment Increments1"
Shelf Gauge20 ga.
Shelving ConfigurationAdd-On
Whole Unit Load Capacity4250 lbs.

Shipping Info:

Ship weight (kg) 34.425
Ship height (cm)91.44
Ship length (cm)220.98
Ship width (cm)45.72
HS code9403200020
Country of OriginUS

Product Variants

ProductModelShelf CapacityShelf StylePost ConstructionColorNumber Of ShelvesShelf ConfigurationFinishFrame MaterialPrice
TENNSCO QOH5-3618S Starter Shelving 87inh 36inw 18ind | AF3RKV 8CJU6 QOH5-3618S850 lbs.SolidAngleGray5StarterPowder CoatSteel€343.46
RFQ
TENNSCO QOH5-3624S Starter Shelving 87inh 36inw 24ind | AF3RKW 8CJU7 QOH5-3624S800 lbs.SolidAngleGray5StarterPowder CoatSteel€397.08
TENNSCO QOH5-4818S Starter Shelving 87inh 48inw 18ind | AF3RKX 8CJU8 QOH5-4818S550 lbs.SolidAngleGray5StarterPowder CoatSteel€416.25
RFQ
TENNSCO QOH5-4824S Starter Shelving 87inh 48inw 24ind | AF3RPE 8CL87 QOH5-4824S550 lbs.SolidAngleGray5StarterPowder CoatSteel€457.28
RFQ
TENNSCO QOH5-4812AB Add On Shelving 87 Inch Height 48 Inch Width 12 Inch Depth | AF3RPG 8CL89 QOH5-4812AB650 lbs.SolidBeadGray5-Powder CoatSteel€328.87
RFQ
TENNSCO QOH5-4818AB Add On Shelving 87 Inch Height 48 Inch Width 18 Inch Depth | AF3RPH 8CL90 QOH5-4818AB550 lbs.SolidBeadGray5-Powder CoatSteel€395.22
RFQ
TENNSCO QC5-4824AB Add On Shelving 87 Inch Height 48 Inch Width 24 Inch Depth | AF3RQQ 8CLM8 QC5-4824AB450 lbs.CloseBeadGray5-Powder CoatSteel€553.05
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO QOH5-3618AB Add On Shelving 87 Inch Height 36 Inch Width 18 Inch Depth
€329.26 /unit