TENNSCO QC5-4824PS Starter Unit 84inh 48inw 24ind | AF4DQP 8RV12

TENNSCO QC5-4824PS Starter Unit 84inh 48inw 24ind

Item: AF4DQP Model: QC5-4824PSCross Ref: 8RV12
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€727.11 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPerforated Shelving Unit
Adjustable Increments1"
Assembled/unassembledUnassembled
ColorGray
Depth24"
FinishPowder Coat
Frame MaterialSteel
Gauge22 ga.
Green Certification Or Other RecognitionSCS Indoor Advantage Certified
Height87"
Includes(2) End Panels, (20) Shelf Chips, (4) Offset Angle Post, (5) Adjustable Shelves, Back Panel
MaterialCarbon Steel , Steel
No. Of Shelves5
Number Of Drawers0
Number Of Shelves5
Overall Dimension48" x 24"
Overall Hxwxd84" x 48" x 24"
Post ConstructionAngle
Shelf Adjustments1"
Shelf Capacity250 lbs.
Shelf ConfigurationStarter
Shelf StyleClose , Closed , Ventilated
Shelving MaterialSteel
Shelving Strength RatingCommercial
TypeStarter , Ventilated
Width48"
AssembledUnassembled
Load Capacity Per Shelf450 lbs.
Overall Depth24"
Overall Height84"
Overall Width48"
Post Gauge14 ga.
Shelving ConfigurationStarter
Whole Unit Load Capacity2250 lbs.

Shipping Info:

Ship weight (kg) 61.2
Ship height (cm)15.24
Ship length (cm)213.36
Ship width (cm)121.92
HS code9403200020
Country of OriginUS

Product Variants

ProductModelShelf CapacityShelf StylePost ConstructionColorNumber Of ShelvesShelf ConfigurationFinishGaugePrice
TENNSCO QC5-3612PS Starter Unit 84inh 36inw 12ind | AF3NQZ 8A146 QC5-3612PS450 lbs.CloseAngleGray5StarterPowder Coat22 ga.€415.80
RFQ
TENNSCO QC5-4812PS Starter Unit 84inh 48inw 12ind | AF3NRA 8A147 QC5-4812PS300 lbs.CloseAngleGray5StarterPowder Coat22 ga.€488.95
RFQ
TENNSCO QO5-4812PS Starter Unit 84inh 48inw 12ind | AF3YYA 8FZW9 QO5-4812PS300 lbs.OpenAngleGray5StarterPowder Coat22 ga.€326.30
RFQ
TENNSCO QO5-4818PS Starter Unit 84inh 48inw 18ind | AF3YYB 8FZX0 QO5-4818PS300 lbs.OpenAngleGray5StarterPowder Coat22 ga.€385.99
RFQ
TENNSCO QO5-4824PS Starter Unit 84inh 48inw 24ind | AF3YYC 8FZX1 QO5-4824PS250 lbs.OpenAngleGray5StarterPowder Coat22 ga.€444.85
RFQ
TENNSCO QC5-3618PS Starter Unit 84inh 36inw 18ind | AF3YYD 8FZX2 QC5-3618PS450 lbs.CloseAngleGray5StarterPowder Coat22 ga.€513.29
RFQ
TENNSCO QO5-3624PAB Perforated Unit 84inh 36inw 24ind | AF4DQM 8RV10 QO5-3624PAB400 lbs.OpenBeadGray5-Powder Coat22 ga.€373.15
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO QC5-4824PS Starter Unit 84inh 48inw 24ind
€727.11 /unit