TENNSCO MWB-1-3072S Workbench 1800 lbs with (4) Drawer Units | AH9ARJ 39FM16

TENNSCO MWB-1-3072S Workbench 1800 lbs with (4) Drawer Units

Item: AH9ARJ Model: MWB-1-3072SCross Ref: 39FM16
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,757.23 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorkbench
Assembled/unassembledUnassembled
ColorGray
Depth30"
Edge TypeStraight
FinishPowder Coat
Frame MaterialSteel
Height33 1/2"
Leg TypePedestal
Load Capacity1800 lbs.
Surface MaterialSteel
Top Thickness1 1/2"
Width72"
AssemblyUnassembled
Edge ShapeSquare
Foot TypePlain
Frame Gauge13 ga.
Frame Material FinishPowder Coated
Included ComponentsStringer, Drawers
MobilityStationary
Overall Depth30"
Overall Width72"

Shipping Info:

Ship weight (kg) 105.66
Ship height (cm)88.9
Ship length (cm)196.22
Ship width (cm)82.55
Country of OriginUS

Product Variants

ProductModelDepthHeightOverall WidthLeg TypeTop ThicknessSurface MaterialFinishEdge TypePrice
TENNSCO WBAT-1-3660C Workbench 60 Inch Width x 36 Inch Depth 1900 lbs | AH9AMF 39FL17 WBAT-1-3660C36"--Straight1 3/4"Shop TopPowder CoatStraight€688.55
RFQ
TENNSCO WBAT-1-3660S Workbench 60 Inch Width x 36 Inch Depth 2500 lbs | AH9AMH 39FL19 WBAT-1-3660S36"-60"Straight1 1/2"SteelPowder CoatStraight€532.33
TENNSCO WBAT-1-3672C Workbench 36 Inch Depth 1500 lbs Adjustable Leg | AH9AMK 39FL21 WBAT-1-3672C36"--Straight1 3/4"Shop TopPowder CoatStraight€774.63
RFQ
TENNSCO WBAT-1-3672S Workbench 72 Inch Width x 36 Inch Depth 1800 lbs | AH9AMM 39FL23 WBAT-1-3672S36"-72"Straight1 1/2"SteelPowder CoatStraight€580.89
RFQ
TENNSCO WBAT-1-3696C Workbench 96 Inch Width x 36 Inch Depth 2400 lbs | AH9AMP 39FL25 WBAT-1-3696C36"--Straight1 3/4"Shop TopPowder CoatStraight€1,078.84
RFQ
TENNSCO WBAT-1-3696S Workbench 96 Inch Width x 36 Inch Depth x 4000 lbs Steel | AH9AMR 39FL27 WBAT-1-3696S36"-96"Straight1 1/2"SteelPowder CoatStraight€777.58
RFQ
TENNSCO WBAT-1-3048C Workbench 48 Inch Width x 30 Inch Depth 2000 lbs | AH9APG 39FL64 WBAT-1-3048C30"--Straight1 3/4"Shop TopPowder CoatStraight€582.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO MWB-1-3072S Workbench 1800 lbs with (4) Drawer Units
€1,757.23 /unit