TENNSCO JO2478SUMG Shelving Closed Freestanding Steel 78 | AH9BMF 39FT54

TENNSCO JO2478SUMG Shelving Closed Freestanding Steel 78

Item: AH9BMF Model: JO2478SUMGCross Ref: 39FT54
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemShelving Unit
ColorMedium Gray
Depth24"
FinishPowder Coat
Gauge20 ga.
Green Certification Or Other RecognitionSCS Indoor Advantage Certified
Height78"
MaterialSteel
Number Of Shelves4
Shelf Capacity400 lbs.
Shelf StyleClosed
TypeFreestanding
Width48"
Frame MaterialSteel
Includes(4) Adjustable Shelves, Bottom
Load Capacity Per Shelf400 lbs.
Overall Depth24"
Overall Height78"
Overall Width48"
Shelf Adjustment Increments2"
Shelving Gauge20 ga.
Shelving MaterialSteel
Whole Unit Load Capacity2400 lbs.

Shipping Info:

Ship weight (kg) 89.3592
Ship height (cm)203.96
Ship length (cm)69.85
Ship width (cm)127
Country of OriginUS

Product Variants

ProductModelNumber Of ShelvesColorGaugeShelf CapacityShelf StyleShelf ConfigurationFinishShelf AdjustmentsPrice
TENNSCO P-8401 Shelving Closed Freestanding Steel 84 | AH9ATW 39FM50 P-84016Gray22 ga.200 lbs.Closed-Powder Coat1"-
RFQ
TENNSCO P-8411 Shelving Closed Freestanding Steel 84 | AH9ATX 39FM51 P-841112Gray22 ga.200 lbs.Closed-Powder Coat1"-
RFQ
TENNSCO P-8417 Shelving Closed Freestanding Steel 84 | AH9ATY 39FM52 P-841717Gray----Powder Coat--
RFQ
TENNSCO P-S84 Shelving Closed Freestanding Steel 84 | AH9ATZ 39FM53 P-S844Gray22 ga.200 lbs.Closed-Powder Coat1"-
RFQ
TENNSCO ESP-1236 Shelving Open Freestanding Steel 75 | AH9AUA 39FM54 ESP-12364Gray22 ga.250 lbs.SolidStandalonePowder Coat1"€273.02
TENNSCO ESP-1836 Shelving Open Freestanding Steel 75 | AH9AUB 39FM55 ESP-18364Gray22 ga.250 lbs.SolidStandalonePowder Coat1"€311.65
TENNSCO ESP-2436 Shelving Open Freestanding Steel 75 | AH9AUC 39FM56 ESP-24364Gray22 ga.250 lbs.SolidStandalonePowder Coat1"€395.37
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO JO2478SUMG Shelving Closed Freestanding Steel 78