TENNSCO J1878SUC BLACK Combination Storage Cabinet 20/22 Ga. | AF6BZQ 9WF90

TENNSCO J1878SUC BLACK Combination Storage Cabinet 20/22 Ga.

Item: AF6BZQ Model: J1878SUC BLACKCross Ref: 9WF90
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,297.47 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Storage Cabinet
Assembled/unassembledAssembled
AssemblyWelded
Base TypeLeveling
Body Panel TypeSolid
Cabinet Door TypeStandard
Cabinet Handle StyleSwing
Cabinet Height RangeFull Height
Cabinet Locking MechanismKeyed
Cabinet Storage ComponentsHanging Rods, Shelves
Casters IncludedNo
ColorBlack
Color FamilyBlack
Door Locking Points3
Door TypeStandard
Duty RatingMedium Duty
FinishPowder Coat
For Use Indoors/outdoorsNo
For Use OutdoorsNo
Frame AssembledAssembled
Gauge20 ga, 22 ga.
Green Certification Or Other RecognitionSCS Indoor Advantage Certified
HandleDouble
Handle TypeSwing
Includes(2) Handles, Floor Levelers, 24 In Coat Rod
Includes Hanging RodYes
Includes KeysYes
Locking CabinetYes
Locking SystemThree Point
MaterialCarbon Steel
Material - CabinetsSteel
Method Of ConstructionWelded
Mobile/stationaryStationary
MobilityStationary
Number Of Doors2
Number Of Drawers0
Number Of Keys2
Number Of Shelves5 , 7
Overall Depth18"
Overall Dimension48" x 18"
Overall Height78"
Overall Width48"
Overall Wxdxh48" x 18" x 78"
Shelf AdjustabilityAdjustable
Shelf Capacity400 lbs.
Strength RatingIndustrial
StyleCombination
Total Number Of Drawers0

Shipping Info:

Ship weight (kg) 86.85
Ship height (cm)198.12
Ship length (cm)121.92
Ship width (cm)45.72
HS code9403200030
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall DepthOverall HeightColorDuty RatingAssembled/unassembledNumber Of ShelvesAssemblyPrice
TENNSCO 7820MGY Combination Storage Cabinet 22 Ga. | AB3MFE 1UBU7 7820MGY36"24"78"Medium GrayMedium DutyAssembled5Welded€1,136.11
TENNSCO 7820SD Combination Storage Cabinet 22 Ga. | AB3MFF 1UBU8 7820SD36"24"78"SandMedium DutyAssembled5Welded€1,136.11
RFQ
TENNSCO 7214BK Combination Storage Cabinet Standard | AC3GME 2TER9 7214BK36"18"72"BlackLight DutyAssembled5Welded€725.49
TENNSCO 1872PY Combination Storage Cabinet Unassembled | AC9NAH 3HNH4 1872PY36"18"78"PuttyMedium DutyUnassembled5Unassembled€893.44
RFQ
TENNSCO 7814PY Combination Storage Cabinet 22 Ga. | AC9NBB 3HNK3 7814PY36"18"78"PuttyMedium DutyAssembled5Welded€1,005.22
RFQ
TENNSCO 7820BK Combination Storage Cabinet 22 Ga. | AC9NBC 3HNK4 7820BK36"24"78"BlackMedium DutyAssembled5Welded€1,136.11
RFQ
TENNSCO 7820PY Combination Storage Cabinet 22 Ga. | AC9NBE 3HNK6 7820PY36"24"78"PuttyMedium DutyAssembled5Welded€1,136.11
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO J1878SUC BLACK Combination Storage Cabinet 20/22 Ga.
€1,297.47 /unit