TENNSCO 7214BK Combination Storage Cabinet Standard | AC3GME 2TER9

TENNSCO 7214BK Combination Storage Cabinet Standard

Item: AC3GME Model: 7214BKCross Ref: 2TER9
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€723.83 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Storage Cabinet
Assembled/unassembledAssembled
AssemblyWelded
Base TypeFrame
Body Panel TypeSolid
Cabinet Door TypeStandard
Cabinet Handle StyleSwing
Cabinet Height RangeFull Height
Cabinet Locking MechanismKeyed
Cabinet Storage ComponentsHanging Rods, Shelves
Casters IncludedNo
ColorBlack
Door Locking Points3
Door TypeStandard
Duty RatingLight Duty
FeaturesReinforced, Welded, Locking Mechanism, Heavy Duty
FinishPowder Coat
For Use Indoors/outdoorsNo
For Use OutdoorsNo
Frame AssembledAssembled
Green Certification Or Other RecognitionSCS Indoor Advantage Certified
HandleSingle
Handle TypeSwing
Includes17 In Coat Rod
Includes Hanging RodYes
Includes KeysYes
Locking CabinetYes
Locking SystemThree Point
MaterialCarbon Steel
Material - CabinetsSteel
Method Of ConstructionWelded
Mobile/stationaryStationary
MobilityStationary
Number Of Doors2
Number Of Drawers0
Number Of Keys2
Number Of Shelves5 , 7
Overall Depth18"
Overall Height72"
Overall Width36"
Overall Wxdxh36" x 18" x 72"
Shelf AdjustabilityAdjustable
Shelf Adjustment Increments2"
Shelf Capacity150 lbs.
Strength RatingIndustrial
StyleCombination
Total Number Of Drawers0
Audit Trail StorageNone
Cabinet ColorBlack
Cabinet FinishPowder Coated
Cabinet MaterialSteel
Cabinet StyleHanging Rod And Shelves
Door Handle TypeSwing
Door Material Thickness24 ga.
Load Capacity Per Shelf150 lbs.
Lock TypeKeyed
Mounting LocationFreestanding
Panel Material Thickness24 ga.
Shelf Material Thickness22 ga.

Shipping Info:

Ship weight (kg) 56.7
Ship height (cm)187.96
Ship length (cm)96.52
Ship width (cm)50.8
HS code9403200020
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall DepthOverall HeightColorDuty RatingAssembled/unassembledNumber Of ShelvesAssemblyPrice
TENNSCO 7820MGY Combination Storage Cabinet 22 Ga. | AB3MFE 1UBU7 7820MGY36"24"78"Medium GrayMedium DutyAssembled5Welded€1,136.11
TENNSCO 7820SD Combination Storage Cabinet 22 Ga. | AB3MFF 1UBU8 7820SD36"24"78"SandMedium DutyAssembled5Welded€1,136.11
RFQ
TENNSCO 1872PY Combination Storage Cabinet Unassembled | AC9NAH 3HNH4 1872PY36"18"78"PuttyMedium DutyUnassembled5Unassembled€893.44
RFQ
TENNSCO 7814PY Combination Storage Cabinet 22 Ga. | AC9NBB 3HNK3 7814PY36"18"78"PuttyMedium DutyAssembled5Welded€1,005.22
RFQ
TENNSCO 7820BK Combination Storage Cabinet 22 Ga. | AC9NBC 3HNK4 7820BK36"24"78"BlackMedium DutyAssembled5Welded€1,136.11
RFQ
TENNSCO 7820PY Combination Storage Cabinet 22 Ga. | AC9NBE 3HNK6 7820PY36"24"78"PuttyMedium DutyAssembled5Welded€1,136.11
RFQ
TENNSCO 7214LGY Combination Storage Cabinet Standard | AC9NCA 3HNN7 7214LGY36"18"72"Light GrayLight DutyAssembled5Welded€725.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO 7214BK Combination Storage Cabinet Standard
€723.83 /unit