TENNSCO J1878ALGY Storage Cabinet 20 Gauge 78 Inch H 48 Inch Width | AC9NCJ 3HNP6

TENNSCO J1878ALGY Storage Cabinet 20 Gauge 78 Inch H 48 Inch Width

Item: AC9NCJ Model: J1878ALGYCross Ref: 3HNP6
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,054.97 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Cabinet
Assembled/unassembledUnassembled
AssemblyUnassembled
Base TypeLeveling
Body Panel TypeSolid
Cabinet Door TypeStandard
Cabinet Handle StyleSwing
Cabinet Height RangeFull Height
Cabinet Locking MechanismKeyed
Cabinet Storage ComponentsShelves
Casters IncludedNo
ColorLight Gray
Color FamilyGray
Door Locking Points3
Door TypeStandard
Duty RatingMedium Duty
FinishPowder Coat
For Use Indoors/outdoorsNo
For Use OutdoorsNo
Frame AssembledUnassembled
Green Certification Or Other RecognitionSCS Indoor Advantage Certified
HandleDouble
Handle TypeSwing
Includes(2) Handles, Floor Levelers
Includes KeysYes
Locking CabinetYes
Locking SystemThree Point
MaterialCarbon Steel
Material - CabinetsSteel
Method Of ConstructionBolted
Mobile/stationaryStationary
MobilityStationary
Number Of Doors2
Number Of Drawers0
Number Of Keys2
Number Of Shelves4 , 5
Overall Depth18"
Overall Dimension48" x 18"
Overall Height78"
Overall Width48"
Overall Wxdxh48" x 18" x 78"
Shelf Capacity400 lbs.
Strength RatingIndustrial
Total Number Of Drawers0
AssembledUnassembled
Cabinet ColorLight Gray
Cabinet FinishPowder Coated
Cabinet StyleShelves
Door Handle TypeSwing
Load Capacity Per Shelf400 lbs.
Lock TypeKeyed
Panel Thickness20 ga.
Shelf Thickness24 ga.
StandardsANSI/BIFMA, SCS

Shipping Info:

Ship weight (kg) 87.3
Ship height (cm)27.31
Ship length (cm)208.28
Ship width (cm)64.14
HS code7323999080
Country of OriginUS

Product Variants

ProductModelColorNumber Of DoorsCabinet Storage ComponentsDuty RatingHeight RangeOverall WidthOverall DepthOverall HeightPrice
TENNSCO 1470 GRAY Storage Cabinet 24 Gauge 72 Inch H 36 Inch Width | AB3YHT 1W944 1470 GRAYMedium Gray2ShelvesLight Duty-36"18"72"€751.31
TENNSCO BCD18-72MGY Storage Cabinet 24 Gauge 72 Inch H 18 Inch D | AC3GLW 2TER1 BCD18-72MGYMedium Gray----36"18"72"€725.52
TENNSCO BCD18-72SD Storage Cabinet 24 Gauge 72 Inch H 18 Inch D | AC3GLX 2TER2 BCD18-72SDSand----36"18"72"€725.52
TENNSCO BCD18-72BK Storage Cabinet 24 Gauge 72 Inch H 18 Inch D | AC3GMB 2TER6 BCD18-72BKBlack----36"18"72"€725.52
RFQ
TENNSCO 7224BK Storage Cabinet 24 Gauge 72 Inch H 24 Inch D | AC3GMC 2TER7 7224BKBlack2ShelvesLight Duty-36"24"72"€926.82
RFQ
TENNSCO J2478SUBK Storage Cabinet Black 78 Inch H 48 Inch Width | AC3GMJ 2TET4 J2478SUBKBlack2ShelvesMedium Duty-48"24"78"€1,601.54
TENNSCO 7218LGY Storage Cabinet 24 Gauge 72 Inch H 36 Inch Width | AC9NBU 3HNN1 7218LGYLight Gray2ShelvesLight Duty-36"18"72"€822.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO J1878ALGY Storage Cabinet 20 Gauge 78 Inch H 48 Inch Width
€1,054.97 /unit