TENNSCO DTK-121536-3MG Wardrobe Locker Unassembled 2-point | AE4PZP 5MDP7

TENNSCO DTK-121536-3MG Wardrobe Locker Unassembled 2-point

Item: AE4PZP Model: DTK-121536-3MGCross Ref: 5MDP7
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€964.26 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWardrobe Locker
Assembled/unassembledUnassembled
ColorGray
Color FamilyGray
Door TypeLouvered
FinishPowder Coated
Frame AssembledUnassembled
Handle TypeRecessed Lift
Hooks Per Opening3
Includes Number PlatesYes
LegsIncluded
Lock TypePadlock Hasp
Locker Door TypeLouvered
Locker FinishPowder Coated
Locker Handle TypeRecessed Lift
Locker MaterialSteel
MaterialSteel
Number Of Lockers6
Number Of Openings6
Number Of Tiers2
Number Of Units Wide3
Opening Depth13 7/8"
Opening Height34 1/4"
Opening Width9 5/8"
Opening Wxdxh9 5/8" x 13 7/8" x 34 1/4"
Opening Wxh9 5/8" x 34 1/4"
Overall Depth15"
Overall Dimension36" x 15"
Overall Height78"
Overall Width36"
Overall Wxdxh36" x 15" x 78"
TierTwo
AssembledUnassembled
Frame Thickness16 ga.
Locker ColorGray

Shipping Info:

Ship weight (kg) 75.15
Ship height (cm)22.23
Ship length (cm)204.47
Ship width (cm)43.82
HS code9403200020
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall DepthOverall HeightOpening WidthOpening HeightNumber Of Units WideColorLegsPrice
TENNSCO DTK-121836-1MG Wardrobe Locker (1) Wide (2) Openings | AB3GET 1RZV8 DTK-121836-1MG12"18"78"---GrayIncluded€407.64
TENNSCO DTK-121836-3MG Wardrobe Locker (3) Wide (6) Openings | AB3GEU 1RZV9 DTK-121836-3MG36"18"78"---GrayIncluded€1,028.70
RFQ
TENNSCO DTK-151836-1MG Wardrobe Locker (1) Wide (2) Openings | AB3GEV 1RZW1 DTK-151836-1MG15"18"78"---GrayIncluded€445.71
RFQ
TENNSCO DTK-151836-3MG Wardrobe Locker (3) Wide (6) Openings | AB3GEW 1RZW2 DTK-151836-3MG45"18"78"---GrayIncluded€1,124.79
RFQ
TENNSCO DTK-121836-1SD Wardrobe Locker (1) Wide (2) Openings | AB3GFB 1RZW7 DTK-121836-1SD12"18"78"---SandIncluded€407.64
RFQ
TENNSCO DTK-121836-3SD Wardrobe Locker (3) Wide (6) Openings | AB3GFC 1RZW8 DTK-121836-3SD36"18"78"---SandIncluded€1,028.70
RFQ
TENNSCO DTK-151836-1SD Wardrobe Locker (1) Wide (2) Openings | AB3GFD 1RZW9 DTK-151836-1SD15"18"78"---SandIncluded€445.71
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO DTK-121536-3MG Wardrobe Locker Unassembled 2-point
€964.26 /unit