TENNSCO BS6-121212-AMG Box Locker Gray 12 Inch Width x 12 Inch Depth x 72 Inch Height | AH9AZQ 39FN84

TENNSCO BS6-121212-AMG Box Locker Gray 12 Inch Width x 12 Inch Depth x 72 Inch Height

Item: AH9AZQ Model: BS6-121212-AMGCross Ref: 39FN84
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€462.06 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBox Locker
Assembled/unassembledAssembled
ColorGray
Door TypeLouvered
FinishPowder Coated
Frame AssembledAssembled
Green Certification Or Other RecognitionSCS Indoor Advantage Certified
Handle TypePull
Includes Number PlatesYes
LegsNo
Legs IncludedNo
Lock TypePadlock Hasp
Locker Door TypeLouvered
Locker Handle TypePull
Locking SystemPadlock Hasp
MaterialSteel
Number Of Lockers6
Number Of Openings6
Number Of Tiers6
Number Of Units Wide1
Opening Depth10 7/8"
Opening Height10 5/8"
Opening Width9 5/8"
Overall Depth12"
Overall Height72"
Overall Width12"
Overall Wxdxh12" x 12" x 72"
TierSix
AssembledAssembled
Frame Thickness16 ga.
Locker ColorGray
Locker MaterialSteel

Shipping Info:

Ship weight (kg) 27.9
Ship height (cm)193.04
Ship length (cm)36.83
Ship width (cm)38.1
Country of OriginUS

Product Variants

ProductModelOverall DepthOpening WidthOverall WidthOverall HeightColorNumber Of TiersNumber Of Units WideDoor TypePrice
TENNSCO BK5-121512-1MG Box Locker Unassembled 10-13/16 Inch Height | AB3GEX 1RZW3 BK5-121512-1MG15"9 5/8"12"66"Gray----
RFQ
TENNSCO BK6-121512-1MG Box Locker Unassembled 10-13/16 Inch Height | AB3GEZ 1RZW5 BK6-121512-1MG15"9 5/8"12"78"Gray61Louvered€406.61
RFQ
TENNSCO BK6-121512-3MG Box Locker Unassembled 10-13/16 Inch Height | AB3GFA 1RZW6 BK6-121512-3MG15"9 5/8"36"78"Gray63Louvered€1,014.16
RFQ
TENNSCO BK5-121512-1SD Box Locker Unassembled 10-13/16 Inch Height | AB3GFF 1RZX2 BK5-121512-1SD15"9 5/8"12"66"Sand----
RFQ
TENNSCO BK6-121512-1SD Box Locker Unassembled 6 Tier 12 Inch Width | AB3GFH 1RZX4 BK6-121512-1SD15"9 5/8"12"78"Tan61Louvered€406.61
RFQ
TENNSCO BK6-121512-3SD Box Locker Unassembled 6 Tier 36 Inch Width | AB3GFJ 1RZX5 BK6-121512-3SD15"9 5/8"36"78"Tan63Louvered€1,014.16
RFQ
TENNSCO SRK-721878-1 GRAY Box Locker 72 Inch Width 18 Inch D 78 Inch Height | AD2XKC 3W132 SRK-721878-1 GRAY18"9 5/8"72"78"Gray66Louvered€1,165.24
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO BS6-121212-AMG Box Locker Gray 12 Inch Width x 12 Inch Depth x 72 Inch Height
€462.06 /unit