TENNSCO JAN6618DHMG Storage Cabinet Medium Gray 3-Point Lock 18 Inch Depth x 64 Inch Height | AH9BGR 39FR48

TENNSCO JAN6618DHMG Storage Cabinet Medium Gray 3-Point Lock 18 Inch Depth x 64 Inch Height

Item: AH9BGR Model: JAN6618DHMGCross Ref: 39FR48
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€813.80 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Cabinet
Assembled/unassembledAssembled
Base TypeFrame
Body Panel TypeSolid
Cabinet Door TypeStandard
Cabinet Handle StyleSwing
Cabinet Height RangeFull Height
Cabinet Locking MechanismKeyed
Cabinet Storage ComponentsShelves
Casters IncludedNo
ColorGray
Depth18"
Door Locking Points3
Door TypeStandard
Duty RatingLight Duty
FinishPowder Coat
For Use Indoors/outdoorsNo
For Use OutdoorsNo
Frame AssembledAssembled
Green Certification Or Other RecognitionSCS Indoor Advantage Certified
Handle TypeSwing
Height64"
Height RangeFull Height
Includes(2) Chrome Handles, Pan Style Bottom
Includes KeysYes
Locking CabinetYes
Locking MechanismKeyed
MaterialSteel
Material - CabinetsSteel
Method Of ConstructionWelded
Mobile/stationaryStationary
MobilityStationary
Number Of Doors2
Number Of Drawers0
Number Of Shelves4
Overall Wxdxh36" x 18" x 64"
Shelf AdjustabilityFixed
Shelf Capacity75 lbs.
Strength RatingCommercial
StyleCombination
Width36"
Cabinet ColorMedium Gray
Cabinet FinishPowder Coated
Door Handle TypeSwing
Load Capacity Per Shelf75 lbs.
Lock TypeKeyed
Overall Depth18"
Overall Height64"
Overall Width36"
Panel Material Thickness24 ga.

Shipping Info:

Ship weight (kg) 49.5
Ship height (cm)173.48
Ship length (cm)54.61
Ship width (cm)97.79
Country of OriginUS

Product Details:

    • Casters Included : No
    • Method of Construction : Welded
    • Locking Cabinet : Yes
    • Locking Points : 3 Points

Product Variants

ProductModelCabinet Storage ComponentsColorNumber Of ShelvesHeightLocking MechanismHandle TypeHeight RangeDuty RatingPrice
TENNSCO DWR-7218-2SD Storage Cabinet Sand 36 Inch Width x 18 Inch Depth 2 Shelves | AH9BDQ 39FP77 DWR-7218-2SDDrawers, ShelvesSand272"KeyedSwingFull HeightLight Duty€1,312.95
RFQ
TENNSCO DWR-7218-2MG Storage Cabinet Medium Gray 36 Inch Width x 72 Inch Height 2 Shelves | AH9BDR 39FP78 DWR-7218-2MGDrawers, ShelvesMedium Gray272"KeyedSwingFull HeightLight Duty€1,312.95
RFQ
TENNSCO JAN6618DHBK Storage Cabinet Black 3-Point Lock 64 Inch Height | AH9BGP 39FR46 JAN6618DHBKShelvesBlack464"KeyedSwingFull HeightLight Duty€819.79
TENNSCO JAN6618DHPY Storage Cabinet Champagne/Putty 64 Inch Height 3-Pt Lock | AH9BGT 39FR49 JAN6618DHPYShelvesPutty464"KeyedSwingFull HeightLight Duty€873.74
TENNSCO JAN6618DHSD Storage Cabinet Sand 3-Point Lock 18 Inch Depth x 64 Inch Height | AH9BGU 39FR50 JAN6618DHSDShelvesSand464"KeyedSwingFull HeightLight Duty€873.74
RFQ
TENNSCO JAN6618ELBK Storage Cabinet Black Electronic Lock 64 Inch Height | AH9BGV 39FR51 JAN6618ELBKShelvesBlack436"Electronic KeypadPullFull HeightLight Duty€929.95
RFQ
TENNSCO JAN6618ELLG Storage Cabinet Light Gray Electronic Lock 64 Inch Height | AH9BGW 39FR52 JAN6618ELLGShelvesGray436"Electronic KeypadPullFull HeightLight Duty€999.77
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO JAN6618DHMG Storage Cabinet Medium Gray 3-Point Lock 18 Inch Depth x 64 Inch Height
€813.80 /unit