TENNSCO B-8401 Add On Bookcase, 38 x 12 x 84 Inch Size

Item: CH3FHM Model: B-8401
Limited Availability
€903.60 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStationary Bookcase
Depth12"
Height84"
Number Of Openings7
Shelf Capacity200
Width38"

Shipping Info:

Country of OriginUS

Product Details:

    • For High KD Starter, Available in Black (BLK), Champagne/Putty (CPY), Light Grey (LGY), Medium Grey (MGY), Sand (SND)

Product Variants

ProductModelNumber Of OpeningsTypeNumber Of ShelvesColorShelf AdjustmentsMaterialPrice
TENNSCO B-3000 Bookcase, 2 Opening, 38 x 12 x 30 Inch Size | CH3FHC B-30002-----€532.80
RFQ
TENNSCO B-3001 Add On Bookcase, 38 x 12 x 30 Inch Size | CH3FHD B-30012-----€491.40
RFQ
TENNSCO B-4200 Bookcase, 3 Opening, 38 x 12 x 42 Inch Size | CH3FHG B-42003Unassembled3Black2"Steel€563.40
RFQ
TENNSCO B-4201 Add On Bookcase, 38 x 12 x 42 Inch Size | CH3FHH B-42013-----€527.40
RFQ
TENNSCO B-6000 Bookcase, 5 Opening, 38 x 12 x 60 Inch Size | CH3FHJ B-60005-----€779.40
RFQ
TENNSCO B-6001 Add On Bookcase, 38 x 12 x 60 Inch Size | CH3FHK B-60015-----€786.60
RFQ
TENNSCO B-8400 Bookcase, 7 Opening, 38 x 12 x 84 Inch Size | CH3FHL B-84007-----€1,000.80
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO B-8401 Add On Bookcase, 38 x 12 x 84 Inch Size
€903.60 /unit