Flat Shipping

Flat Shipping at €24.99 + VAT

PIP 20-DA24 Arm Protection Claw Cover Sleeves, 24 Inch Size, Gray, Each | CL8XRH

PIP 20-DA24 Arm Protection Claw Cover Sleeves, 24 Inch Size, Gray, Each

Item: CL8XRH Model: 20-DA24Cross Ref: 216HM3
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCut Resistant Sleeve
Ansi/isea Cut LevelANSI A4
ColorGray
StandardsTAA COMPLIANT

Shipping Info:

Ship weight (kg) 5.3955
Ship height (cm)30.48
Ship length (cm)45.69
Ship width (cm)30.48
Country of OriginUS

Product Variants

ProductModelMPNPrice
PIP 20-DA10 Arm Protection Claw Cover Sleeves, 10 Inch Size, Gray, Each | CL8XQZ 20-DA1020-DA10€5.35
PIP 20-D10 Arm Protection Claw Cover Sleeves, 10 Inch Size, White, Each | CL8XQQ 20-D1020-D10€13.64
PIP 25-612 Arm Protection Claw Cover Sleeves, 12 Inch Size, Each | CL8YNN 25-61225-612€18.14
PIP 25-7612NP Arm Protection Claw Cover Sleeves, 12 Inch Size, Each | CL8YNR 25-7612NP25-7612NP€23.13
PIP 20-D12 Arm Protection Claw Cover Sleeves, 12 Inch Size, Gray, Each | CL8XQR 20-D1220-D12€16.21
PIP 20-DA12 Arm Protection Claw Cover Sleeves, 12 Inch Size, Gray, Each | CL8XRA 20-DA1220-DA12€5.98
PIP 20-TG14 Arm Protection Claw Cover Sleeves, 14 Inch Size, Brown, Each | CL8XTT 20-TG1420-TG14€5.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PIP 20-DA24 Arm Protection Claw Cover Sleeves, 24 Inch Size, Gray, Each
€12.30 /unit