TENNSCO 7224ELMG Storage Cabinet Medium Gray Electronic Lock 24 inch Depth x 72 Inch Height | AH9BJA 39FR79

TENNSCO 7224ELMG Storage Cabinet Medium Gray Electronic Lock 24 inch Depth x 72 Inch Height

Item: AH9BJA Model: 7224ELMGCross Ref: 39FR79
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€954.19 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Cabinet
Assembled/unassembledAssembled
Base TypeFrame
Body Panel TypeSolid
Cabinet Door TypeStandard
Cabinet Handle StylePull
Cabinet Height RangeFull Height
Cabinet Locking MechanismElectronic Keypad
Cabinet Storage ComponentsShelves
Casters IncludedNo
ColorMedium Gray
Depth24"
Door Locking Points3
Door TypeStandard
Duty RatingLight Duty
FinishPowder Coat
For Use Indoors/outdoorsNo
For Use OutdoorsNo
Frame AssembledAssembled
Green Certification Or Other RecognitionSCS Indoor Advantage Certified
Handle TypePull , Recessed Pull
Height72"
Height RangeFull Height
Includes(2) Keys, (4) Adjustable Shelves, Bottom Shelf
Includes KeysYes
Locking CabinetYes
Locking MechanismElectronic Keypad
MaterialCarbon Steel
Material - CabinetsSteel
Method Of ConstructionWelded
Mobile/stationaryStationary
MobilityStationary
Number Of Doors2
Number Of Drawers0
Number Of Shelves4
Overall Wxdxh36" x 24" x 72"
Shelf AdjustabilityAdjustable
Shelf Adjustment Increments2"
Shelf Capacity200 lbs.
Strength RatingCommercial
StyleShelving
Width36"
Adjustable ShelvesAdjustable
AssembledAssembled
Cabinet ColorMedium Gray
Cabinet FinishPowder Coated
Cabinet StyleShelves
Door Handle TypeRecessed Pull
Load Capacity Per Shelf200 lbs.
Lock TypeElectronic Keypad
Overall Depth24"
Overall Height72"
Overall Width36"
Panel Thickness24 ga.
Shelf Thickness20 ga.
StandardsANSI/BIFMA, SCS

Shipping Info:

Ship weight (kg) 65.25
Ship height (cm)201.68
Ship length (cm)97.03
Ship width (cm)69.85
Country of OriginUS

Product Details:

    • Casters Included : No
    • Method of Construction : Welded
    • Locking Cabinet : Yes

Product Variants

ProductModelColorNumber Of DoorsCabinet Storage ComponentsDuty RatingHeight RangeOverall WidthOverall DepthOverall HeightPrice
TENNSCO 1470 GRAY Storage Cabinet 24 Gauge 72 Inch H 36 Inch Width | AB3YHT 1W944 1470 GRAYMedium Gray2ShelvesLight Duty-36"18"72"€751.31
TENNSCO BCD18-72MGY Storage Cabinet 24 Gauge 72 Inch H 18 Inch D | AC3GLW 2TER1 BCD18-72MGYMedium Gray----36"18"72"€725.52
TENNSCO BCD18-72SD Storage Cabinet 24 Gauge 72 Inch H 18 Inch D | AC3GLX 2TER2 BCD18-72SDSand----36"18"72"€725.52
TENNSCO BCD18-72BK Storage Cabinet 24 Gauge 72 Inch H 18 Inch D | AC3GMB 2TER6 BCD18-72BKBlack----36"18"72"€725.52
RFQ
TENNSCO 7224BK Storage Cabinet 24 Gauge 72 Inch H 24 Inch D | AC3GMC 2TER7 7224BKBlack2ShelvesLight Duty-36"24"72"€926.82
RFQ
TENNSCO J2478SUBK Storage Cabinet Black 78 Inch H 48 Inch Width | AC3GMJ 2TET4 J2478SUBKBlack2ShelvesMedium Duty-48"24"78"€1,601.54
TENNSCO 7218LGY Storage Cabinet 24 Gauge 72 Inch H 36 Inch Width | AC9NBU 3HNN1 7218LGYLight Gray2ShelvesLight Duty-36"18"72"€822.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO 7224ELMG Storage Cabinet Medium Gray Electronic Lock 24 inch Depth x 72 Inch Height
€954.19 /unit