TENNSCO 6940 Storage Rack Starter Unit 48 x 48 x 96, Particleboard | AF3JFZ 7D059

TENNSCO 6940 Storage Rack Starter Unit, 48 x 48 x 96 Inch Size, Particleboard

Item: AF3JFZ Model: 6940Cross Ref: 7D059
In Stock

Get it by Tuesday, Jun 10

€766.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulk Storage Rack, Starter
Adjustable Increments2"
Beam Capacity4150 lbs.
ColorGray
Decking MaterialParticle Board
Depth48"
FinishPowder Coat
Height96"
Load Capacity4150 lbs.
Load Capacity Per Shelf4150 lbs.
MaterialSteel
Number Of Shelves3
Width48"
Beam ColorGray
Decking FinishPowder Coated
Decking StyleFlat
Frame MaterialSteel
Includes(2) End Frames, (3) Shelves
Overall Depth48"
Overall Height96"
Overall Width48"
Shelf Adjustment Increments2"
Shelving ConfigurationStarter
Upright ColorGray
Upright Gauge14 ga.
Whole Unit Load Capacity12450 lbs.

Shipping Info:

Ship weight (kg) 114.84
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code9403908041
Country of OriginUS

Product Variants

ProductModelLoad Capacity Per ShelfDecking MaterialBeam CapacityNumber Of ShelvesColorAdjustable IncrementsGaugeDecking FinishPrice
TENNSCO 6940 Storage Rack Starter Unit 60" x 36" x 96", Particleboard | AF3DTX 7B449 69403800 lbs.Particle Board3800 lbs.3Gray2"--€717.95
TENNSCO 6940 Storage Rack Starter Unit 60" x 48" x 96", Particleboard | AF3DTY 7B450 69403800 lbs.Particle Board3800 lbs.3Gray2"--€804.75
TENNSCO 6940 Storage Rack Starter Unit 72" x 24" x 96", Particleboard | AF3DTZ 7B451 69402750 lbs.Particle Board2750 lbs.3Gray2"--€645.68
TENNSCO 6940 Storage Rack Starter Unit 72" x 36" x 96", Particleboard | AF3DUA 7B452 69402750 lbs.Particle Board2750 lbs.3Gray2"--€791.31
TENNSCO 6940 Storage Rack Starter Unit 72" x 48" x 96", Particleboard | AF3DUB 7B453 69402750 lbs.Particle Board2750 lbs.3Gray2"--€908.01
TENNSCO 6940 Storage Rack Starter Unit 96" x 24" x 96", Particleboard | AF3DUC 7B454 69402150 lbs.Particle Board2150 lbs.3Gray2"--€773.98
TENNSCO 6940 Storage Rack Starter Unit 96" x 36" x 96", Particleboard | AF3DUD 7B455 69402150 lbs.Particle Board2150 lbs.3Gray2"--€943.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO 6940 Storage Rack Starter Unit, 48 x 48 x 96 Inch Size, Particleboard
€766.94 /unit