Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M51030.100.0040 Socket Head Cap Screw, 40mm Length, M10-1.50 Thread Size, A2 Grade | CG8GYT 53GJ50

FABORY M51030.100.0040 Socket Head Cap Screw, M10x1.5 Thread Size, Button, 40mm Lg., 5.5mm Head Ht., Pln, Gr. A2, SS, 50 Pk

Item: CG8GYT Model: M51030.100.0040Cross Ref: 53GJ50
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.47 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Drive Size6 mm
Drive TypeHex Socket
FinishPlain
GradeGrade A2
Head Dia.17.5 mm
Head Height5.5 mm
Head TypeButton
Length40 mm
MaterialStainless Steel
System Of MeasurementMetric
Thread DirectionRight Hand
Thread Length40 mm
Thread SizeM10 x 1.5
Thread StyleFully Threaded
Thread TypeMetric Coarse

Shipping Info:

Ship weight (kg) 1.2748
Country of OriginVaries

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessPkg. Qty.Price
APPROVED VENDOR U51030.008.0075 Socket Cap Screw Button Stainless Steel 2-56 x 3/4 - PK 100 | AB7CZY 22TY44 U51030.008.0075#2-56Fully Threaded0.05"0.164"0.0469"3/4"85000 psiRockwell B80-C32100€15.29
APPROVED VENDOR U51030.013.0150 Socket Cap Screw Button Stainless Steel 6-32 x 1-1/2 - PK 100 | AB7CZZ 22TY45 U51030.013.0150#6-32Fully Threaded5/64"1/4"0.073"1 1/2"85000 psiRockwell B80-C32100€14.44
APPROVED VENDOR U51030.019.0150 Socket Cap Screw Button SS 10-24 x 1-1/2 - PK 100 | AB7DAA 22TY46 U51030.019.0150#10-24Fully Threaded1/8"0.361"0.101"1 1/2"85000 psiRockwell B80-C32100€24.34
APPROVED VENDOR U51030.019.0200 Socket Cap Screw Button Stainless Steel 10-24 x 2 - Pack Of 100 | AB7DAB 22TY47 U51030.019.0200#10-24Fully Threaded1/8"0.361"0.101"2"85000 psiRockwell B80-C32100€30.67
APPROVED VENDOR U51030.025.0100 Socket Cap Screw Button Stainless Steel 1/4-20 x 1 - PK 100 | AB7DAE 22TY50 U51030.025.01001/4"-20Fully Threaded5/32"7/16"0.132"1"85000 psiRockwell B80-C32100€16.62
APPROVED VENDOR U51030.025.0125 Socket Cap Screw Button SS 1/4-20 x 1-1/4 - PK 100 | AB7DAF 22TY51 U51030.025.01251/4"-20Fully Threaded5/32"7/16"0.132"1 1/4"85000 psiRockwell B80-C32100€33.72
APPROVED VENDOR U51030.025.0150 Socket Cap Screw Button SS 1/4-20 x 1-1/2 - PK 100 | AB7DAG 22TY52 U51030.025.01501/4"-20Fully Threaded5/32"7/16"0.132"1 1/2"85000 psiRockwell B80-C32100€35.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M51030.100.0040 Socket Head Cap Screw, M10x1.5 Thread Size, Button, 40mm Lg., 5.5mm Head Ht., Pln, Gr. A2, SS, 50 Pk
€44.47 /pack