TENNSCO 6940 Storage Rack Add-On Unit 48 x 24 x 96 | AF3DYG 7B907

TENNSCO 6940 Storage Rack Add-On Unit, 48 x 24 x 96 Inch Size

Item: AF3DYG Model: 6940Cross Ref: 7B907
In Stock

Get it by Tuesday, Jun 10

€308.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulk Storage Rack Add-On Unit
Adjustable Increments2"
Beam Capacity4150 lbs.
ColorGray
Decking MaterialNone
Depth24"
FinishPowder Coat
Height96"
Load Capacity4150 lbs.
Load Capacity Per Shelf4150 lbs.
MaterialSteel
Number Of Shelves3
Width48"
Beam ColorGray
Decking FinishPowder Coated
Frame MaterialSteel
Includes(3) Shelves, End Frame
Overall Depth24"
Overall Height96"
Overall Width48"
Shelf Adjustment Increments2"
Upright ColorGray
Whole Unit Load Capacity12450 lbs.

Shipping Info:

Ship weight (kg) 36.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code9403908041
Country of OriginUS

Product Variants

ProductModelLoad Capacity Per ShelfDecking MaterialBeam CapacityNumber Of ShelvesColorAdjustable IncrementsDecking FinishGaugePrice
TENNSCO 6940 Storage Rack Add-On Unit 60" x 36" x 96", Galvanized Wire | AF3DQL 7B142 69403800 lbs.Galvanized Wire3800 lbs.3Gray2"Galvanized-€508.99
TENNSCO 6940 Storage Rack Add-On Unit 60" x 48" x 96", Galvanized Wire | AF3DQM 7B145 69403800 lbs.Galvanized Wire3800 lbs.3Gray2"Galvanized-€590.52
TENNSCO 6940 Storage Rack Add-On Unit 72" x 24" x 96", Galvanized Wire | AF3DQN 7B147 69402750 lbs.Galvanized Wire2750 lbs.3Gray2"Galvanized-€490.71
TENNSCO 6940 Storage Rack Add-On Unit 72" x 36" x 96", Galvanized Wire | AF3DQP 7B149 69402750 lbs.Galvanized Wire2750 lbs.3Gray2"Galvanized-€661.85
TENNSCO 6940 Storage Rack Add-On Unit 72" x 48" x 96", Galvanized Wire | AF3DQQ 7B152 69402750 lbs.Galvanized Wire2750 lbs.3Gray2"Galvanized-€697.77
TENNSCO 6940 Storage Rack Add-On Unit 96" x 24" x 96", Galvanized Wire | AF3DQR 7B177 69402150 lbs.Galvanized Wire2150 lbs.3Gray2"Galvanized-€613.44
TENNSCO 6940 Storage Rack Add-On Unit 96" x 36" x 96", Galvanized Wire | AF3DQT 7B178 69402150 lbs.Galvanized Wire2150 lbs.3Gray2"Galvanized-€714.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO 6940 Storage Rack Add-On Unit, 48 x 24 x 96 Inch Size
€308.68 /unit