Flat Shipping

Flat Shipping at €24.99 + VAT

TENNSCO 304 LIGHT GRAY Shelf 18 Inch x 18 Inch x 3/4 Inch Gray | AF4XLP 9NUH2

TENNSCO 304 LIGHT GRAY Shelf 18 Inch x 18 Inch x 3/4 Inch Gray

Item: AF4XLP Model: 304 LIGHT GRAYCross Ref: 9NUH2
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtra Shelf
AdjustableYes
ColorGray
Compatible Product TypeStorage Cabinets
Overall Dimension18" x 18"
Width18"
Compatible Manufacturer Model Number1472, 1482, 1872, 2472, 6620DH, 7214, 7220, 7814, 7820, CVD1472, CVD1872, CVD2472, CVD7214, CVD7220, CVD7814, CVD7820, JO1878SUC, JO2478SUC, OS7214, OS7220
FinishPowder Coated
Load Capacity75 lbs.
Material Thickness20 ga.
Overall Depth18"
Overall Height3/4"
Overall Width18"
Product TypeShelf

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)3.51
Ship length (cm)43.18
Ship width (cm)102.24
HS code9403908041
Country of OriginUS

Product Variants

ProductModelColorHeightDepthFinishMaterialPrice
TENNSCO 304 GRAY Shelf 18 x 18 x 3/4 Inch Gray | AF3QLA 8AXN1 304 GRAYGray3/4"---€24.96
TENNSCO 305 MED GRAY Shelf Depth 24 Inch Gray | AF3QLB 8AXN2 305 MED GRAYGray3/4"---€31.54
TENNSCO 305 SAND Shelf Depth 24 Inch Sand | AF3QLC 8AXN3 305 SANDSand3/4"---€29.23
TENNSCO 306 SAND Shelf Depth 18 Inch Sand | AF3QLH 8AXP6 306 SANDTan1 5/16"-Powder CoatedSteel€64.37
TENNSCO 301 BLACK Shelf 36 Inch x 18 Inch Black | AF3UQB 8DE94 301 BLACKBlack3/4"18"--€44.13
TENNSCO 302 BLACK Shel 36 Inch x 24 Inch Black | AF3UQC 8DE95 302 BLACKBlack1 1/8"24"Powder Coated-€58.77
TENNSCO 305 LIGHT GRAY Shelf 18 Inch x 24 Inch Grey | AF3UQD 8DE96 305 LIGHT GRAYGray3/4"---€29.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO 304 LIGHT GRAY Shelf 18 Inch x 18 Inch x 3/4 Inch Gray
€26.94 /unit