Flat Shipping

Flat Shipping at €24.99 + VAT

TENNSCO 306 SAND Shelf Depth 18 Inch Sand | AF3QLH 8AXP6

TENNSCO 306 SAND Shelf Depth 18 Inch Sand

Item: AF3QLH Model: 306 SANDCross Ref: 8AXP6
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€67.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtra Shelf
AdjustableYes
ColorSand , Tan
FinishPowder Coated
For Use WithStorage Cabinets
Height1 5/16"
MaterialSteel
No. Of Shelves1
Overall Wxd48" x 18"
Width48"
Compatible Manufacturer Model NumberCVDJ1842SU, CVDJ1878A-N, CVDJ1878SU, CVDJ2478A-N, CVDJ2478SU, J1830SU, J1842A, J1878A-N, J1878C-N, J1878SU, J1878SUC, J2442A, J2442SU, J2478A-N, J2478C-N, J2478SU, J2478SUC, JO1842SU, JO1878SU, JO1878SUC, JO1878SUW, JO2442SU, JO2478SU, JO2478SUC, JO2478SUW, JSD1878SU, JSD2478SU, OS4218, OS4224, OS7114, OS7124, OS7214, OS7218, OS7220, OS7224
Compatible Product TypeStorage Cabinets
Load Capacity400 lbs.
Material Thickness24 ga.
Overall Depth18"
Overall Height1 3/8"
Overall Width48"
Product TypeShelf

Shipping Info:

Ship weight (kg) 4.77
Ship height (cm)57.79
Ship length (cm)101.9
Ship width (cm)4.11
HS code9403908041
Country of OriginUS

Product Variants

ProductModelColorHeightDepthFinishMaterialPrice
TENNSCO 304 GRAY Shelf 18 x 18 x 3/4 Inch Gray | AF3QLA 8AXN1 304 GRAYGray3/4"---€24.96
TENNSCO 305 MED GRAY Shelf Depth 24 Inch Gray | AF3QLB 8AXN2 305 MED GRAYGray3/4"---€31.54
TENNSCO 305 SAND Shelf Depth 24 Inch Sand | AF3QLC 8AXN3 305 SANDSand3/4"---€29.23
TENNSCO 301 BLACK Shelf 36 Inch x 18 Inch Black | AF3UQB 8DE94 301 BLACKBlack3/4"18"--€44.13
TENNSCO 302 BLACK Shel 36 Inch x 24 Inch Black | AF3UQC 8DE95 302 BLACKBlack1 1/8"24"Powder Coated-€58.77
TENNSCO 305 LIGHT GRAY Shelf 18 Inch x 24 Inch Grey | AF3UQD 8DE96 305 LIGHT GRAYGray3/4"---€29.23
TENNSCO 307 LIGHT GREY Shelf 48 Inch x 24 Inch Gray | AF3XEJ 8DZN5 307 LIGHT GREYGray1 5/16"24"Powder CoatedSteel€74.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO 306 SAND Shelf Depth 18 Inch Sand
€67.06 /unit