Flat Shipping

Flat Shipping at €24.99 + VAT

TENNSCO 302 LIGHT GRAY Shelf 36 Inch x 24 Inch x 3/4 Inch Gray | AF4BZD 8PGY6

TENNSCO 302 LIGHT GRAY Shelf 36 Inch x 24 Inch x 3/4 Inch Gray

Item: AF4BZD Model: 302 LIGHT GRAYCross Ref: 8PGY6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€60.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtra Shelf
AdjustableYes
ColorGray
FinishPowder Coated
For Use WithStorage Cabinets
Height1 1/8"
No. Of Shelves1
Overall Wxd36" x 24"
Width36"
Compatible Manufacturer Model Number1420, 1430, 1436, 1442, 1470, 1470RH, 1471, 1472, 1480, 1480RH, 1482, 1842, 1870, 1870RH, 1871, 1872, 2436, 2442, 2470, 2470RH, 2471, 2472, 3018, 3070, 3618, 3624, 4218, 4218DLX, 4224, 4224DLX, 6018DH, 6024DH, 6615, 6618DH, 6620DH, 6624DH, 7114, 7124, 7214, 7215, 7218, 721830, 7218DLX, 7218RH, 7220, 7224, 7224RH, 7814, 7818, 7818RH, 7818W, 7820, 7824, 7824RH, 7824W, CK3018, CK3024, CK7218, CK7224, CK7818, CK7824, CVD1420, CVD1442, CVD1470, CVD1471, CVD1472, CVD1480, CVD1842, CVD1870, CVD1871, CV
Compatible Product TypeStorage Cabinets
Load Capacity200 lbs.
Material Thickness20 ga.
Number Of Shelves1
Overall Depth24"
Overall Height1 1/8"
Overall Width36"
Product TypeShelf

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)3.51
Ship length (cm)102.24
Ship width (cm)58.42
HS code9403908041
Country of OriginUS

Product Variants

ProductModelColorHeightDepthFinishMaterialPrice
TENNSCO 304 GRAY Shelf 18 x 18 x 3/4 Inch Gray | AF3QLA 8AXN1 304 GRAYGray3/4"---€24.96
TENNSCO 305 MED GRAY Shelf Depth 24 Inch Gray | AF3QLB 8AXN2 305 MED GRAYGray3/4"---€31.54
TENNSCO 305 SAND Shelf Depth 24 Inch Sand | AF3QLC 8AXN3 305 SANDSand3/4"---€29.23
TENNSCO 306 SAND Shelf Depth 18 Inch Sand | AF3QLH 8AXP6 306 SANDTan1 5/16"-Powder CoatedSteel€64.37
TENNSCO 301 BLACK Shelf 36 Inch x 18 Inch Black | AF3UQB 8DE94 301 BLACKBlack3/4"18"--€44.13
TENNSCO 302 BLACK Shel 36 Inch x 24 Inch Black | AF3UQC 8DE95 302 BLACKBlack1 1/8"24"Powder Coated-€58.77
TENNSCO 305 LIGHT GRAY Shelf 18 Inch x 24 Inch Grey | AF3UQD 8DE96 305 LIGHT GRAYGray3/4"---€29.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO 302 LIGHT GRAY Shelf 36 Inch x 24 Inch x 3/4 Inch Gray
€60.58 /unit