Flat Shipping

Flat Shipping at €24.99 + VAT

TENNANT KTRI05786 Vacuum Wand Set, For 1 1/4 Inch Hose Dia | CU6FUQ

TENNANT KTRI05786 Vacuum Wand Set, For 1 1/4 Inch Hose Dia

Item: CU6FUQ Model: KTRI05786Cross Ref: 55EX91
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€193.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVacuum
Fits Vacuum BrandTennant
Fits Vacuum ModelsAll Vacuums With 1 1/4 In Hose Diameter , ALL VACUUMS WITH 1-1/4 IN HOSE DIAMETER
For Hose Diameter1 1/4"
For Vacuum TypeShop Vacuum
Includes(2) Aluminum And Plastic Wands , (2) Aluminum Wands

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDiameterFor Vacuum TypeMaterialFor Hose DiameterPrice
TENNANT KTRI05921 Extension Wand, Plastic, 23 Inch Length, 6 1/2 Inch Width, 6 1/2 Inch Dia | CU6FME KTRI059216 1/2"Canister VacuumPlastic-€66.72
TENNANT 9011780 Air Duct Tool, Plastic, 6 Inch Length, 15 1/2 Inch Width, 15 1/2 Inch Dia | CU6FTK 901178015 1/2"Canister VacuumPlastic-€91.49
TENNANT KTRI05942 Upholstery Tool, Plastic, 9 Inch Length, 4 1/2 Inch Width, 4 1/2 Inch Dia | CU6FTP KTRI059424 1/2"Canister VacuumPlastic-€32.59
TENNANT KTRI05776 Vacuum Wand Set, For 1 1/4 Inch Hose Dia, For Shop Vacuum Vacuum Type | CU6FUR KTRI05776-Shop Vacuum-1 1/4"€54.88
TENNANT KTRI05799 Vacuum Wand Set, For 1 1/4 Inch Hose Dia, For Shop Vacuum Vacuum Type, 2 Chrome Wands | CU6FUT KTRI05799-Shop Vacuum-1 1/4"€75.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNANT KTRI05786 Vacuum Wand Set, For 1 1/4 Inch Hose Dia
€193.22 /unit