Flat Shipping

Flat Shipping at €24.99 + VAT

TENNANT 87866 Ignition Key Set, Ignition Key Set | CU6FNN

TENNANT 87866 Ignition Key Set

Item: CU6FNN Model: 87866Cross Ref: 55HC95
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.31 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAccessory
Accessory TypeIgnition Key Set
ColorSilver
Dia.Not Applicable
FeaturesNot Applicable
For Use With800, ATLV4300, M20, M30, T20
Includes(2) Keys
MaterialSteel
Overall Width1 1/4"
Compatible With Manufacturer Model NumberATLV4300
Display Qty2
Fits Machine Size40 in, 42 in, 48 in, 54 in, 56 in, 62 in, 64 in, 80 in
Product TypeIgnition Key
Series800, M20, M30, T20

Shipping Info:

Ship weight (kg) 0.0202

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNANT 87866 Ignition Key Set
€49.31 /pack